Shop All Concrete Anchor Screws
Torquemaster
Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, Stainless Steel 50 PK
Mfr # 54556
Zoro # G302513809
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Torx Drive
- Compatible Material Concrete; Brick; Block
- Anchor Diameter 1/4"
- Material Stainless Steel
- Thread Length Full
- Type Masonry Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Torquemaster
- MFR # 54556
- Zoro # G302513809
- UPC # 738287545562
- Country of Origin China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1 3/4 in |
Thread Length | Full |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Brick; Block |
Material | Stainless Steel |
Head Type | Hex |
Drive Type | Torx |
Type | Masonry Screw |
Thread Type | Coarse |
Hardness | 410 |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 5/8 in L, 100 PK (N01062.025.0062)
- PRECISION BRAND Slotted Shim with Tab B-3"x3", 0.0250" Thickness, Pk20 (42146)
- 3M Reclosable Fastener, Acrylic Adhesive, 30 ft, 1 in Wd, Black (1-10-SJ3572)
- KREG Jig HD #14 2-1/2 In. Coarse Washer Head Pocket Hole Screw, 125PK (SML-C2X250-125)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 1 1/4 in L, Stainless Steel 50 PK (54555)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 3 1/4 in L, Stainless Steel 50 PK (54559)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 2 1/4 in L, Stainless Steel 50 PK (54557)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Flat, 4 in L, Steel Blue Ruspert, 100 PK (51226)
- TORQUEMASTER Masonry Screw, 5/8" Dia., Hex, 6 in L, Steel Blue Ruspert, 10 PK (53257)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Pan, 2 1/4 in L, Steel Blue Ruspert, 100 PK (52440)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 2 3/4 in L, Steel White Ruspert, 100 PK (54474)
- Torquemaster Anchor Screws