Shop All Concrete Anchor Screws
Torquemaster
Masonry Screw, 1/4" Dia., Hex, 1 1/4 in L, Steel Blue Ruspert, 100 PK
Mfr # 51212
Zoro # G202513572
product price: $25.49
/pk 100, $0.25/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Torx Drive
- Compatible Material Concrete; Brick; Block
- Anchor Diameter 1/4"
- Overall Length 1 1/4 in
- Material Steel
- Finish Blue Ruspert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torquemaster
- MFR # 51212
- Zoro # G202513572
- UPC # 738287512120
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1 1/4 in |
Thread Length | Full |
Drill Size | 3/16" |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Brick; Block |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Hex |
Drive Type | Torx |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Rivet Nut, #6-32 Thread Size, 0.39 in Flange Dia., 0.42 in L, Steel, 25 PK (ALS4T-632-80)
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 7" L, Carbon Steel Zinc Plated, 25 PK (WS-1270)
- J.W. WINCO GN433-26-1/4X20-25-MT Wing Screw (433-26-1/4-20-25-MT)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 50 PK (U01200.037.0175)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Pan, 3 1/4 in L, Steel Blue Ruspert, 50 PK (52453)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Hex, 2 3/4 in L, Steel Blue Ruspert, 50 PK (54276)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 4 in L, Steel Blue Ruspert, 100 PK (51217)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Hex, 4 in L, Steel Blue Ruspert, 10 PK (53255)
- TORQUEMASTER Masonry Screw, 1/2" Dia., Hex, 4" L, Steel Blue Ruspert, 25 PK (53251)
- TORQUEMASTER Masonry Screw, 1/2" Dia., Hex, 8 in L, Steel Blue Ruspert, 10 PK (54917)
- DEWALT Screw-Bolt+ Concrete Screw, 8" L, Steel Zinc Plated, 10 PK (PFM1411840)
- Torquemaster Anchor Screws