Shop All Concrete Anchor Screws
Torquemaster
Masonry Screw, 1/4" Dia., Flat, 4 in L, Stainless Steel 50 PK
Mfr # 54554
Zoro # G902513612
product price: $50.99
/pk 50, $1.02/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Compatible Material Concrete; Brick; Block
- Anchor Diameter 1/4"
- Material Stainless Steel
- Type Masonry Screw
- Thread Length Partial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torquemaster
- MFR # 54554
- Zoro # G902513612
- UPC # 738287545548
- Country of Origin China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 4 in |
Thread Length | Partial |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Brick; Block |
Material | Stainless Steel |
Head Type | Flat |
Drive Type | Torx |
Type | Masonry Screw |
Thread Type | Coarse |
Hardness | 410 |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Coupling Nut, 3/4"-10, Black Oxide, 1-7/8 in Lg (3900-1191)
- ZORO SELECT Sheet Metal Screw, #12 x 3 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.021.0300)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 3 in Bd L, Aluminum Clear Anodized, 1/2 in OD, 2 PK (ZA0134-AL28)
- GRIP-RITE 6D 2 in. Finishing Hot-Dipped Galvanized Steel Nail Brad Head 1 lb (6HGF1)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Flat, 2-1/4" L, Steel Blue Ruspert, 50 PK (54255)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Flat, 1 1/4 in L, Steel Blue Ruspert, 100 PK (51221)
- TORQUEMASTER Masonry Screw, 1/2" Dia., Hex, 8 in L, Steel Blue Ruspert, 10 PK (54917)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Hex, 3 1/4 in L, Steel Blue Ruspert, 50 PK (54277)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Hex, 2 3/4 in L, Steel Blue Ruspert, 100 PK (51209)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Pan, 1-1/4" L, Steel Blue Ruspert, 100 PK (52438)
- HILLMAN Concrete Screw, #8-10 Dia., 3/4 in L, Plastic Blue, 5 PK (41392)
- Torquemaster Anchor Screws