Shop All Concrete Anchor Screws
Torquemaster
Masonry Screw, 1/4" Dia., Flat, 3 3/4 in L, Steel Blue Ruspert, 100 PK
Mfr # 54251
Zoro # G802513576
product price: $55.89
/pk 100, $0.56/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Compatible Material Concrete; Brick; Block
- Anchor Diameter 1/4"
- Overall Length 3 3/4 in
- Material Steel
- Finish Blue Ruspert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torquemaster
- MFR # 54251
- Zoro # G802513576
- UPC # 738287542516
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 3 3/4 in |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Brick; Block |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Flat |
Drive Type | Torx |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH BUTTON CAPS 2162972 PK1M (SB-CAPS)
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 3 ft, Steel, Grade B7, Black Oxide Finish (U22170.031.3600)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 3 in Bd L, Aluminum Clear Anodized, 5/8 in OD, 2 PK (ZA0154-AL28)
- KEN FORGING Rod End, Steel, Black Oxide, 3/8"-16 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (3A-MACH)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Pan, 2 1/4 in L, Steel Blue Ruspert, 100 PK (52440)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Flat, 1 3/4 in L, Steel Blue Ruspert, 50 PK (51782)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Flat, 4 in L, Stainless Steel 50 PK (54554)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Pan, 2-3/4" L, Steel Blue Ruspert, 100 PK (52448)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Hex, 1 1/4 in L, Steel Blue Ruspert, 100 PK (51206)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Flat, 2 3/4 in L, Stainless Steel 50 PK (54552)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel White Ruspert, 100 PK (53726)
- Torquemaster Anchor Screws