Shop All Concrete Anchor Screws
Torquemaster
Masonry Screw, 1/4" Dia., Flat, 3 1/4 in L, Steel Blue Ruspert, 100 PK
Mfr # 54250
Zoro # G802513637
product price: $49.99
/pk 100, $0.50/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Compatible Material Concrete; Masonry
- Anchor Diameter 1/4"
- Overall Length 3 1/4 in
- Material Steel
- Finish Blue Ruspert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torquemaster
- MFR # 54250
- Zoro # G802513637
- UPC # 738287542509
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 3 1/4 in |
Drill Size | 3/16" |
Thread Length | Partial |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Masonry |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Flat |
Drive Type | Torx |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Std, 18-8, 0.187x2 L, PK5 (WWG-CLPSBPS-047)
- ZORO SELECT Fully Threaded Rod, 1"-8, 12 ft, Steel, Grade 2, Zinc Plated Finish (3168)
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-9-050)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Hex, 4 in L, Steel Blue Climaseal, 100 PK (3165407)
- TORQUEMASTER Masonry Screw, 3/4" Dia., Hex, 6 1/4 in L, Steel Blue Ruspert, 5 PK (53260)
- TORQUEMASTER Torquemaster 51225 0.19 x 3.25 in. Star Flat Head Masonry Screw - 100 Pack (192479)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 3 3/4 in L, Steel Blue Ruspert, 100 PK (54271)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Hex, 1-3/4" L, Steel Blue Ruspert, 100 PK (51207)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 2 1/4 in L, Stainless Steel 50 PK (54557)
- TORQUEMASTER Masonry Screw, 5/8" Dia., Hex, 5 in L, Steel Blue Ruspert, 10 PK (53256)
- ZORO SELECT Concrete Screw, 1/4"-14 Dia., Pan, 3/4 in L, Steel Black Oxide, 3000 PK (1412ABPPB)
- Torquemaster Anchor Screws