Shop All Concrete Anchor Screws
Torquemaster
Masonry Screw, 1/4" Dia., Flat, 2 3/4 in L, Steel Blue Ruspert, 100 PK
Mfr # 54249
Zoro # G202513619
product price: $39.35
/pk 100, $0.39/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Compatible Material Concrete; Masonry
- Anchor Diameter 1/4"
- Overall Length 2 3/4 in
- Material Steel
- Finish Blue Ruspert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torquemaster
- MFR # 54249
- Zoro # G202513619
- UPC # 738287542493
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 2 3/4 in |
Thread Length | Partial |
Drill Size | 3/16" |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Masonry |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Flat |
Drive Type | Torx |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 5 PK (U07000.075.0275)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 12 mm W, 20 mm H (WWG312012305)
- TOOLPRO 18 in White Aluminum Pull Rivets 100PK (TP05090)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 24 mm Bore Dia., 50 PK (DHO-24ST PA)
- TORQUEMASTER Masonry Screw, 3/8" Dia., Hex, 3" L, Steel Blue Ruspert, 50 PK (53248)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 2-3/4" L, Steel Blue Ruspert, 100 PK (51215)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Hex, 1 1/4 in L, Steel Blue Ruspert, 50 PK (51778)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 2 1/4 in L, Steel Blue Ruspert, 100 PK (51214)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Hex, 2 3/4 in L, Steel Blue Ruspert, 50 PK (51218)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 4 in L, Steel Blue Ruspert, 100 PK (51217)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Hex, 2-1/4" L, Steel Blue Ruspert, 50 PK (54275)
- Torquemaster Concrete Anchor Screws