Shop All Concrete Anchor Screws
Torquemaster
Masonry Screw, 1/4" Dia., Flat, 2 3/4 in L, Stainless Steel 50 PK
Mfr # 54552
Zoro # G302513557
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Compatible Material Concrete; Brick; Block
- Anchor Diameter 1/4"
- Material Stainless Steel
- Type Masonry Screw
- Thread Length Partial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Torquemaster
- MFR # 54552
- Zoro # G302513557
- UPC # 738287545524
- Country of Origin China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 2 3/4 in |
Thread Length | Partial |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Brick; Block |
Material | Stainless Steel |
Head Type | Flat |
Drive Type | Torx |
Type | Masonry Screw |
Thread Type | Coarse |
Hardness | 410 |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Eye Nut, M12-1.75 Thread Size, 11 mm Thread Lg, Steel, Zinc Plated, 2 PK (RN5821200-002P2)
- ZORO SELECT Wood Screw, #12, 1-1/2 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.021.0150)
- MIDWEST FASTENER Nylon Insert Lock Nut, 9/16"-12, Steel, Grade 8, Yellow Zinc, 10 PK (08210)
- HILLMAN 375677 0.75 x 5 in. Strike Anchor (5107297)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Flat, 1 3/4 in L, Stainless Steel 50 PK (54550)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Flat, 3 1/4 in L, Stainless Steel 50 PK (54553)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Flat, 2 1/4 in L, Stainless Steel 50 PK (54551)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Hex, 1-3/4" L, Steel Blue Ruspert, 50 PK (51779)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Pan, 3 3/4 in L, Steel Blue Ruspert, 100 PK (52450)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Pan, 1-1/4" L, Steel Blue Ruspert, 100 PK (52445)
- MIDWEST FASTENER Tapcon Masonry Screw, 1/4" Dia., Hex, 2 1/4 in L, Steel Silver Ruspert, 100 PK (51786)
- Torquemaster Anchor Screws