Shop All Concrete Anchor Screws
Torquemaster
Masonry Screw, 1/4" Dia., Flat, 1 1/4 in L, Steel Blue Ruspert, 100 PK
Mfr # 54246
Zoro # G202513701
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Compatible Material Concrete; Masonry
- Anchor Diameter 1/4"
- Overall Length 1 1/4 in
- Material Steel
- Finish Blue Ruspert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Torquemaster
- MFR # 54246
- Zoro # G202513701
- UPC # 738287542462
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1 1/4 in |
Thread Length | Full |
Drill Size | 3/16" |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Masonry |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Flat |
Drive Type | Torx |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 200 PK (A01200.050.0100)
- ZORO SELECT Hex Drive Threaded Insert, M8-1.25 Int Thrd Sz, 33/64 in L, 14.3 mm Dia., Zinc Alloy, Plain, 500 PK (808125-13-PK500)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1 in Phillips Truss Machine Screw, Zinc Plated Steel (A0320160100TZ)
- DOUBLE HH MFG 3/8X4 Hitch Pin (00103)
- TORQUEMASTER Masonry Screw, 3/8" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 50 PK (53246)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Pan, 1-1/4" L, Steel Blue Ruspert, 100 PK (52438)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Hex, 2 1/4 in L, Steel Blue Ruspert, 100 PK (51208)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 4 in L, Steel Blue Ruspert, 100 PK (51217)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Hex, 2 3/4 in L, Steel Blue Ruspert, 100 PK (51209)
- TORQUEMASTER Masonry Screw, 5/8" Dia., Hex, 3 in L, Steel Blue Ruspert, 10 PK (53254)
- TAPCON Tapcon Masonry Screw, Hex, Steel Climaseal Coated (50403)
- Torquemaster Concrete Anchor Screws