Shop All Concrete Anchor Screws
Torquemaster
Masonry Screw, 1/2" Dia., Hex, 4" L, Steel Blue Ruspert, 25 PK
Mfr # 53251
Zoro # G202513718
product price: $74.55
/pk 25, $2.98/ea
$74.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Compatible Material Concrete; Masonry
- Material Steel
- Finish Blue Ruspert
- Thread Length Partial
- Type Masonry Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torquemaster
- MFR # 53251
- Zoro # G202513718
- UPC # 738287532517
- Country of Origin China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 4" |
Thread Length | Partial |
Drill Size | 1/2" |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Masonry |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Hex |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 50 PK (513041G)
- DEWALT Steel Dropin Single Lag Shield, 3/4" Dia, 3-3/16" L, Stainless Steel Plain, 10 PK (06232-PWR)
- ZORO SELECT Grade 8, 3/4"-10 Flange Bolt, Plain Steel, 3 in L, 15 PK (822340G)
- MIDWEST FASTENER Wood Screw, #4, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02527)
- TORQUEMASTER Masonry Screw, 5/8" Dia., Hex, 6 in L, Steel Blue Ruspert, 10 PK (53257)
- TORQUEMASTER Masonry Screw, 3/8" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 50 PK (53246)
- TORQUEMASTER Masonry Screw, 1/2" Dia., Hex, 8 in L, Steel Blue Ruspert, 10 PK (54917)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Flat, 4 in L, Steel Blue Ruspert, 50 PK (51235)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Flat, 2 1/4 in L, Stainless Steel 50 PK (54551)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Hex, 2 3/4 in L, Steel Blue Ruspert, 100 PK (51209)
- SIMPSON STRONG-TIE TITEN HD Masonry Screw, Hex, Carbon Steel Zinc Plated (THD50400H)
- Torquemaster Concrete Anchor Screws