Shop All Concrete Anchor Screws
Torquemaster
Masonry Screw, 1/2" Dia., Hex, 3" L, Steel Blue Ruspert, 25 PK
Mfr # 53250
Zoro # G302513687
original price:
$61.99
10% off
new price: $55.79
/pk 25, $2.23/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Compatible Material Concrete; Masonry
- Material Steel
- Finish Blue Ruspert
- Type Masonry Screw
- Thread Length Partial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torquemaster
- MFR # 53250
- Zoro # G302513687
- UPC # 738287532500
- Country of Origin China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 3" |
Thread Length | Partial |
Drill Size | 1/2" |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Masonry |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Hex |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER .072" x 1-7/8" 18-8 Stainless Steel Hitch Pin Clips 10PK (74963)
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 4-1/2" L, Carbon Steel Zinc Plated, 25 PK (WS-1244)
- ZORO SELECT Grade 2, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 70 PK (B08200.050.0500)
- ZORO SELECT Sheet Metal Screw, #10 x 1/2 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (1WB77)
- TORQUEMASTER Masonry Screw, 3/4" Dia., Hex, 5 1/2 in L, Steel Blue Ruspert, 10 PK (53259)
- TORQUEMASTER Masonry Screw, 1/2" Dia., Hex, 8 in L, Steel Blue Ruspert, 10 PK (54917)
- TORQUEMASTER Masonry Screw, 5/8" Dia., Hex, 5 in L, Steel Blue Ruspert, 10 PK (53256)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 1 1/4 in L, Steel Blue Ruspert, 100 PK (51212)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Flat, 1 3/4 in L, Stainless Steel 50 PK (54550)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 2 1/4 in L, Steel Blue Ruspert, 100 PK (51214)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 3 3/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70555.025.0375)
- Torquemaster Concrete Anchor Screws