Shop All Lag Shield Anchors
Torquemaster
Crocodile Short Lag Shield, 1/4" Dia, 1-3/16" L, Steel Zinc Plated, 100 PK
Mfr # 51728
Zoro # G402518629
original price:
$68.39
9% off
new price: $61.59
/pk 100, $0.62/ea
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Brand Crocodile
- Material Steel
- Finish Zinc Plated
- Thread Size 1/4"
- Type Expansion Anchor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Torquemaster
- MFR # 51728
- Zoro # G402518629
- UPC # 738287517286
- Country of Origin Unknown
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1-3/16" |
Thread Size | 1/4" |
Diameter | 1/4" |
Length 1 | 1-3/16" |
Details
Item | Short Lag Shield |
Sub-Brand | Crocodile |
Material | Steel |
Finish | Zinc Plated |
Type | Expansion Anchor |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILESCRAFT Dowel Pins 3/8in, 1000pcs. Fluted, hardwood dowel pins for strong joint (5402)
- MIDWEST FASTENER 1/4" x 1-1/4" Plain Steel Dowel Pins 10PK (76393)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x1-1/2, PK25 (U07840.050.0150)
- ZORO SELECT Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Black Anodized, 2 PK (ZA0250-ALBLK)
- TORQUEMASTER Crocodile Short Lag Shield, 3/8" Dia, 2" L, Steel Zinc Plated, 50 PK (51730)
- TORQUEMASTER Crocodile Short Lag Shield, 5/16" Dia, 1-3/8" L, Steel Zinc Plated, 50 PK (51729)
- MKT FASTENING Sup-R Lead Long Lag Shield, 1/4" Dia, 1-1/2" L, Alloy Steel Plain, 50 PK (3533000)
- DEWALT Lag Shield Long Lag Shield, 5/8" Dia, 2-1/2" L, Alloy Steel Zinc Plated, 50 PK (01155-PWR)
- PRIME-LINE Long Lag Shield, 5/16" Dia, 1-3/4" L, Alloy Steel Plain, 50 PK (9071230)
- MKT FASTENING Forway Double Lag Shield, 1-1/8" Dia, 2-5/8" L, Alloy Steel Plain, 50 PK (1110000)
- ZORO SELECT Long Lag Shield, 3/8" Dia, 2-1/2" L, Alloy Steel Zinc Plated, 50 PK (37SLL)
- Torquemaster Lag Shield Anchors