Shop All Line Trimmers & Brush Cutters
Toro
Toro String Trimmer Kit
Mfr # 51831
Zoro # G207092584
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Battery and Charger; Tools Included
- Length 36.4
- Width 9.6
- Shaft Type Straight
- Line Diameter 0.08"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toro
- MFR # 51831
- Zoro # G207092584
- UPC # 21038518312
- Country of Origin Mexico
- Category Line Trimmers & Brush Cutters
Dimensions
Length | 36.4 |
Width | 9.6 |
Line Diameter | 0.08" |
Shaft Length | 41" |
Height | 6.5 |
Line Style Size | 0.08 |
Details
Item | String Trimmer |
Includes | Battery and Charger; Tools Included |
Shaft Type | Straight |
Battery Amperage | 2 Ah |
Battery Voltage | 60 V |
Mower Start Type | Push Button Start |
Hazardous Material | Yes |
Motor | Brushless DC |
Kit or Tool Only | Kit (Battery & Charger) |
Number of Batteries Included | 1 |
Start Type | Push Button |
Watt Hour | 135 Wh |
Number of Trim Lines | 2 |
Line Feed | Standard Spool |
Commercial/Residential | Residential |
Trimmer Line Style | Round |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS New 520-025 Carburetor For Toro 38610, 38611, 38581, 38582, 38583, 38535, 38536, 38537, 38538 (520-025)
- ZORO SELECT 5 ft 6 in x 9 ft 6 in Standard Duty 20 Mil Tarp, Brown, Cotton Canvas (5WTR0)
- NYLABONE Healthy Edibles Lng Lstng Beef Treats Re (NE806P)
- LANDSCAPERS SELECT Blade Tree Pruner Saw Bld 12In (GS2103C-1)
- TORO ELECTRIC TRIMMER 14"" (51480A)
- DEWALT 60V MAX* 17 in. Brushless Attachment Capable String Trimmer (Tool Only) (DCST972B)
- SNOW JOE Sun Joe 24Volt iON Cordless Sharper Blade Stringless Lawn Trimmer Tool Only Starter Kit (24V-SB10-SK1)
- ECHO String Trimmer, 21.2CC, 16 In. Cut Width (GT-225)
- BLACK & DECKER 6.5 Amp 14 in. POWERCOMMAND(R) Electric String Trimmer/Edger with EASYFEED(TM) (BESTE620)
- ECHO String Trimmers, 55 min. Run Time (CST-58VBT)
- Toro Line Trimmers & Brush Cutters