Shop All Drain Cleaning Accessories
Toro
Toro Leaf Blwr Crdless
Mfr # 51821
Zoro # G107092578
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Battery and Charger; Battery/Charger Included
- Features Hazardous Material
- Length 20"
- Height 12"
- Depth 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toro
- MFR # 51821
- Zoro # G107092578
- UPC # 21038518213
- Country of Origin Mexico
- Category Drain Cleaning Accessories
Dimensions
Length | 20" |
Height | 12" |
Depth | 20" |
Width | 9.63 |
Details
Item | Leaf Blower |
Includes | Battery and Charger; Battery/Charger Included |
Features | Hazardous Material |
Number of Batteries Included | 1 |
Maximum CFM Range | 501-600 CFM |
Maximum air speed (mph) | 110 |
Start Type | Push Button |
Volts | 60 V |
Battery Amp Hours | 2Ah |
Noise Rating | 63 dB |
Leaf Blowers Type | Handheld |
Maximum MPH Range | 101-200 mph |
Air Volume (CFM) | 565 |
Variable Speeds | Yes |
Commercial/Residential | Residential |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 9 Piece SAE Fold-Up Hex Key Set, 70591 (70591)
- KIPP Positioning Foot, H=10, Form B Flat Face Ground, Carbon Steel, Faces Case Hardened, Sw=13 (K0299.208010)
- GREENLEE 4 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K3BB-2-1/2)
- CENTURY DRILL & TOOL SDS Max Drill Bit, 1-1/4x18x23in, 4-Cutter (83717)
- TORO 39726 35 in. 2-Cycle 52 cc Auger Drill Bits (58630)
- GENERAL WIRE 5 Piece Cutter Set for Hand Held Units, (HECS)
- RIDGID Drain Cleaning Attachment (71858)
- RIDGID Drain Cleaning Attachment (66653)
- THRIFCO PLUMBING #90220 1/4 Inch x 20 ft Flat Steel Sink Cleaner (5006032)
- GENERAL WIRE 25'x1/4 Flexicore Cable w/ Spring End, (25HE1)
- DIY 40 Cobra 75 ft. L Drain Pipe Auger (90040)
- Toro Drain Cleaning Equipment