Shop All Leaf Blowers
Toro
Toro Lawn Mower 60V
Mfr # 21466
Zoro # G707092633
product price: $698.99
/ea
Free Shipping & Returns
$698.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 60 V
- Size 1/4-1/2 acre
- Features Side-Discharge chute available to consumers who register their mower online at www.Toro.com
- Height 17.25"
- Width 24.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toro
- MFR # 21466
- Zoro # G707092633
- UPC # 21038214665
- Country of Origin Mexico
- Category Leaf Blowers
Dimensions
Size | 1/4-1/2 acre |
Height | 17.25" |
Width | 24.5" |
Depth | 42.13" |
Wheel Size | Front -8", Rear-10" |
Assembled Height | 44" |
Assembled Depth | 60" |
Blade Length | 22" |
Minimum Cutting Height | 1" |
Maximum Cutting Height | 4" |
Assembled Width | 23" |
Deck Size | 22" |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIANJIN Skimmer Cover Pools (PO11015)
- DECKRITE DeckRite MD-101M Marine Vinyl Adhesive - Water Based, 1 Gallon (MD-101M)
- AIC REPLACEMENT PARTS SA207-20 Bearing (SA207-20-ABL)
- ORBIT Adj Jet Stream Nozzle (58984)
- TORO PowerJet F700 140 mph 725 CFM Electric Handheld Leaf Blower (51624)
- TORO TORO ULTRA BLOWER 110V (51619)
- TORO Blower Elect 160Mph (51585)
- TORO Toro 51503 Bottom Zip Blower Vac Replacement Bag (572297)
- TORO Elec Ultra Blower Vac (51619)
- TORO Power Sweep Blower (51585)
- BILLY GOAT Felt Bag, For KV650H, KV650SPH (891038)
- Toro Leaf Blowers & Vacuums