Shop All Pump Parts
Toro
Toro L13000 Diaphragm L6010 Series
Mfr # 5796453
Zoro # G404020250
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Type Automatic
- Height 0.9
- Color Black
- Length 3.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toro
- MFR # 5796453
- Zoro # G404020250
- UPC # 22381130008
- Country of Origin China
- Category Pump Parts
Dimensions
Height | 0.9 |
Length | 3.7 |
Width | 3.2 |
Details
Item | Automatic Valve Diaphragm |
Material | Plastic |
Type | Automatic |
Color | Black |
Velocity | B |
Description
Features
- Fits lawn genie l6010, l6034, ls6010, lf6010
- Rainjet valve models 204, 710a, 711a, 712a, rj711, and rj713.
- Reinforced construction for durability
- Replacement part for valves
- Dimension - 11 x 6.5 x 9 in.
- Item weight - 0.4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump, Jet, Shallow Well (1D876)
- SJE-RHOMBUS Double Float Master Pump Switch (20DFMMU1WOP)
- DAYTON Pedestal Pump, HP Req 3, Polypropylene (2YEV3)
- PIUSI IBC Cover, 2" Buttress, 8" dia. (F20226000)
- SQUARE D Switch Pressure 20-40Psi (FSG2J20CP)
- CRESCENT 1/4" Drive 1/4" F x 3/8" M Adapter (CDTA0C)
- DAYTON Shaft Sleeve (PPTLS2222G)
- ZORO SELECT Cap, Valve (960850)
- GS AURORA PUMP WEAR RING PUMP PARTS AND ACCESSORY (676-1015-208)
- STENNER Chemical Solution Tank, 7.5 Gal for SVP Series (STS7N-02G1)
- DIXON Agricultural Utility Gravity Nozzle, For Use with 12 V Truck Utility Pumps, 1 in FNPT x 3/4 in Bent (900W34B)
- Toro Pump Parts