Shop All Drip Irrigation Accessories
Toro
Toro Irrigation 53864 12 ft. 360 deg Nozzle 570
Mfr # 7304199
Zoro # G804055791
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toro
- MFR # 7304199
- Zoro # G804055791
- UPC # 21038538648
- Country of Origin China
- Category Drip Irrigation Accessories
Description
Our garden products reflects designs that are current or en vogue. It doesn't necessarily reference historical design styles and often provides a feeling of everything in its place. They are named for its high quality, durability, stability and with standing capacity for generations. We provide unique, creative and innovative, inspiring designs, luxurious look texture for all kind of space and variety of selections for shopping.
Features- Built-in Pressure Compensating Device eliminates fogging and misting, saving water
- Matched precipitation rate ensures even water distribution any pattern, any radius
- Easily installs onto any Toro spray or shrub sprinkler
- Color Family: Black
- Spray Pattern: Full-Circle
- Product Type: Nozzle
- Material: Plastic
- Spray Radius: 12 ft.
- Dimension: 3.5" H x 1.2" W x 1.2" L
- Weight: 0.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAID Ant and Roach Killer, 17.5oz Aerosol, Outdoor Fresh (660574EA)
- JED POOL TOOLS Deluxe Skimmer, w/3 pcs., Tele Pole, 5 ft. (40-354)
- RICO INDUSTRIES Alabama Crimson Tide Sign Metal Parking (9474655091)
- BEST GARDEN 5/8 In. Dia. x 25 Ft. L. Drinking Water Safe Sprinkler Hose (CDBTECV025)
- TORO HOSE 1/4"" X 100' (53639)
- TORO 38x50'Funny Pipe Roll (53186)
- TORO 53338 Funny Pipe Tubing .37 In. x 100 Ft. (TO386079)
- TORO 53784 .5 In. Funny Pipe Flex Assembly (6943260)
- TORO HOSE DRIP 1/2""X50' (53719)
- TORO HOSE DRIP 1/2""X100' (53605)
- PANACEA Products 2 gal True Value Vintage Galvanized Watering Can (PA572001)
- Toro Drip Irrigation Accessories