Shop All Drip Irrigation Accessories
Toro
Toro Irrigation 53856 5 ft. 90 deg Nozzle 570
Mfr # 7304231
Zoro # G804055784
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toro
- MFR # 7304231
- Zoro # G804055784
- UPC # 21038538563
- Country of Origin China
- Category Drip Irrigation Accessories
Description
Our garden products reflects designs that are current or en vogue. It doesn't necessarily reference historical design styles and often provides a feeling of everything in its place. They are named for its high quality, durability, stability and with standing capacity for generations. We provide unique, creative and innovative, inspiring designs, luxurious look texture for all kind of space and variety of selections for shopping.
Features- Built-in Pressure Compensating Device eliminates fogging and misting, saving water
- Matched precipitation rate ensures even water distribution any pattern, any radius
- Easily installs onto any Toro spray or shrub sprinkler
- Spray Pattern: Quarter-Circle
- Product Type: Nozzle
- Material: Plastic
- Spray Radius: 5 ft.
- Throw Spray Range: 5 ft.
- Dimension: 3.5" H x 1.2" W x 1.2" L
- Weight: 0.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit, Carburetor Complete (24 853 306-S)
- MILWAUKEE TOOL Chainsaw and Case, Battery Powered (2826-20T, 49-16-2746)
- ENVIRO-LOG Fire Log (1000364)
- MTD Kit-Wheel Dr 8 X 2 (753-08092)
- TORO 53784 .5 In. Funny Pipe Flex Assembly (6943260)
- TORO HOSE 1/4"" X 100' (53639)
- TORO 53338 Funny Pipe Tubing .37 In. x 100 Ft. (TO386079)
- TORO HOSE DRIP 1/2""X100' (53605)
- TORO HOSE DRIP 1/2""X50' (53719)
- TORO 38x50'Funny Pipe Roll (53186)
- RAIN BIRD Mister Spray, Barbed (MISTUB-1S)
- Toro Drip Irrigation Accessories