Shop All Nozzles & Wands
Toro
Toro Irrigation 53730 15 ft. Nozzle Adjustable 0-360 deg -
Mfr # 7098544
Zoro # G803980926
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toro
- MFR # 7098544
- Zoro # G803980926
- UPC # 21038537306
- Country of Origin China
- Category Nozzles & Wands
Description
Our garden products reflects designs that are current or en vogue. It doesn't necessarily reference historical design styles and often provides a feeling of everything in its place. They are named for its high quality, durability, stability and with standing capacity for generations. We provide unique, creative and innovative, inspiring designs, luxurious look texture for all kind of space and variety of selections for shopping.
Features- Matched Precipitation Rate ensures even water distribution
- Up to 25% radius reduction
- Easily installs onto any Toro spray or shrub sprinkler
- Color Family: Black
- Spray Pattern: Full-Circle
- Product Type: Nozzle
- Material: Plastic
- Number in Package: 2
- Dimension: 3" H x 1" W x 1.5" L
- Weight: 0.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Stator 055-179 For Kohler Ch1000, Ch11, Ch13 28 085 02-S (055-179)
- SEYMOUR MIDWEST 8-tine Rake with 54"L Hardwood Handle (60712)
- CS UNITEC Mixing Drill for Continuous Use (EHR 23/1.4 R)
- GREENGRASS 12 ft x 18 ft Tarp, Blue (GR2529317)
- TORO 53866 15 Ft. 180 Degrees 570 Mpr Plus Nozzle (2332674)
- TORO 10' 180DEG Nozzle (53889)
- TORO 53867 15 Ft. 360 Degrees 570 Mpr Plus Nozzle (3547601)
- TORO 8' 180DEG Nozzle (53860)
- DRAMM Heavy-Duty Metal 9-Pattern Nozzle, Yellow (60-12703)
- DRAMM WATER WAND 2PAT ASST (10-12420)
- GARDENER SELECT 4 Liter Burnt Orange Embossed Water Can (GSAW8105ORA)
- Toro Watering & Irrigation