Shop All Hedge Trimmers
Toro
Hedge Trimmer, 60 V 2 Ah
Mfr # 51841
Zoro # G907092693
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Dual-action
- Max. Cutting Dia. 0.75"
- Shaft Length 24"
- Cutting Width 0.75"
- Includes Battery and Charger; Battery/Charger Included; Tools Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toro
- MFR # 51841
- Zoro # G907092693
- UPC # 21038518411
- Country of Origin Mexico
- Category Hedge Trimmers
Dimensions
Max. Cutting Dia. | 0.75" |
Shaft Length | 24" |
Cutting Width | 0.75" |
Length | 41.61" |
Height | 7.87 |
Width | 8.66" |
Blade Length | 24" |
Details
Blade Type | Dual-action |
Item | Hedge Trimmer |
Includes | Battery and Charger; Battery/Charger Included; Tools Included |
Battery Amperage | 2 Ah |
Battery Voltage | 60 V |
Shaft Type | Straight |
Commercial/Residential | Residential |
Cut Strokes per Minute | 3200 spm |
Antivibration | Yes |
Number of Batteries Included | 1 |
Single/double-sided Blade | Double-Sided |
Hazardous Material | Yes |
Mower Start Type | Push Button Start |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Gearbox Asm-Auger (918-04165B)
- EARTHWISE 7 10" Handheld Saw-4.5 Amp 17" Pole Hedge Trimmer 4-in-1 Multi Tool (CVP41810)
- ENFORCER 128 Oz. Ready To Use Trigger Spray Tick & Flea Killer For Homes (EFSH128)
- SUBZERO Sub Zero 50 in. Extendable Ice Scraper/Snow Broom (1220141051)
- TORO ELEC HEDGE TRIMMER 22"" (51490)
- EARTHWISE Volt 20-Inch Cordless Pole Hedge Trimmer (LPHT12022)
- HUSQVARNA Hedge Trimmer, Lithium-Ion, 40V (520IHT4)
- MAKITA Single Sided Hedge Trimmer Kit, 24 in (GHU04M1)
- EGO Hedge Trimmer, 24 in L 56 2.5Ah Lithium-Ion Not Gas Powered 56V Electric (HT2410)
- MAKITA Makita Attachments (EN410MP)
- MAKITA Battery-Powered Hedge Trimmer Kit, 4.0 Ah (XHU10SM1)
- Toro Hedge Trimmers