Shop All Drip Irrigation Accessories
Toro
Toro Company 53306 Funny Pipe Male - ELL 0.37 x F 0.5
Mfr # 9978339
Zoro # G104056191
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 0.5
- Length 0.75
- Height 4.6"
- Connection Barb x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toro
- MFR # 9978339
- Zoro # G104056191
- UPC # 21038533063
- Country of Origin China
- Category Drip Irrigation Accessories
Dimensions
Width | 0.5 |
Length | 0.75 |
Height | 4.6" |
Diameter | 3/8" |
Details
Item | Female Elbow |
Material | Plastic |
Connection | Barb x FNPT |
Color | Black |
Application | For installing or relocating sprinklers in hard-to-reach areas |
Features | 3/8" barb x 1/2" female; Eco-friendly elbow requires no cement or clamps; Cushions sprinkler to protect against damage in high-traffic areas; Makes installing and sprinkler quick and easy; Rated to 120 psi with no glue or clamps |
Description
Features
- Use to connect to your PVC pipe to Toro Funny Pipe.
- Gives flexibility to get around obstacles.
- No glue or clamps needed.
- Cushions your sprinkler head to protect against damage.
- Polyethylene Tubing.
- 1/2 Female Elbow.
- Funny Pipe.
- Size - 3/8 x 1/2 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROOT ASSASSIN 58 in Straight Shaft Shovel, Carbon Steel (RA-003)
- LITTLE GIANT Feeder Wall Feeder 6/6Qtrs (MF6GREEN)
- ILC Replacement For FISHER PRICE 39005479 (3900-5479)
- TEAR-AID Repair Ptch Fab Rl Typ-A 3X5Ft (D-ROLL-A-20)
- TORO HOSE DRIP 1/2""X100' (53605)
- TORO 53338 Funny Pipe Tubing .37 In. x 100 Ft. (TO386079)
- TORO HOSE 1/4"" X 100' (53639)
- TORO HOSE DRIP 1/2""X50' (53719)
- TORO 53784 .5 In. Funny Pipe Flex Assembly (6943260)
- TORO 38x50'Funny Pipe Roll (53186)
- ORBIT 3 Port Manifold (57183)
- Toro Watering & Irrigation