Shop All Cordless Tool Accessories
Toro
Toro 7013940 60V 2 Ah Flex Force Lithium-Ion Replacement Battery
Mfr # 7013940
Zoro # G004109270
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 60 V
- Battery Chemistry Lithium-Ion
- Hazardous Material Yes
- Amp Hours 2 Ah
- Charging Indicator Light Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toro
- MFR # 7013940
- Zoro # G004109270
- UPC # 21038886206
- Country of Origin China
- Category Cordless Tool Accessories
Details
Voltage | 60 V |
Item | Replacement Battery |
Battery Chemistry | Lithium-Ion |
Hazardous Material | Yes |
Amp Hours | 2 Ah |
Charging Indicator Light | Yes |
Description
Take charge of the yard with the Toro Flex-Force Power System 60-Volts, 2.0 Ah Lithium-Ion battery. Get maximum power, performance and runtime from the intelligent battery software. The Flex-Force Power System automatically optimizes the interchangeable battery's performance for each product/application, so you always get the most out of your experience.
Specifications- Charging Indicator Light: Yes
- Charge Time: 100 min
- Voltage: 60V
- Amp Hours: 2 Ah
- Battery Type: Lithium-Ion
- Country of Origin: Mexico
- Weight: 3.64 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/4 Inch Drive x 2 Inch 6-Point Socket (SHD32051)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-SS7114)
- CRESCENT 4" Adjustable Cushion Grip Wrench - Carded (AC24CVS)
- IRWIN Left Hand Drill Bit Set, Cobalt Alloy Steel (30520)
- ILC Replacement for Bosch Bat614 Battery (BAT614)
- ILC Replacement for Hilti Sf144-a Battery (SF144-A BATTERY HILTI)
- MILWAUKEE TOOL M18 Redlithium 18V High Output Cp3.0 3 Ah Battery (ML48-11-1835)
- MILWAUKEE TOOL M12 Fuel 1/2" Ratchet Protective Boot (49-16-2558)
- MALCO Malco TS1 Turbo Shear 20 Gauge Capacity Sheet Metal Cutting Attachment (TS1)
- ILC Replacement for Dewalt Dc9071 Cordless Power Tool Battery (DC9071 CORDLESS POWER TOOL BATTERY DEWALT)
- ILC Replacement for Makita 1422 192600-1 Battery (1422 192600-1 BATTERY MAKITA)
- Toro Cordless Tools