Shop All Uninterruptible Power Supplies (UPS) Accessories
Toro
Toro 7008787 60V Flex-Force Battery Charger
Mfr # 7008787
Zoro # G904053390
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Batteries 60 V
- Height 8.07
- Width 5.9
- Length 6.88
- Hazardous Material Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toro
- MFR # 7008787
- Zoro # G904053390
- UPC # 21038886022
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Height | 8.07 |
Width | 5.9 |
Length | 6.88 |
Details
Item | Battery Charger |
Voltage - Batteries | 60 V |
Hazardous Material | Yes |
System | Power |
Charging Indicator Light | Yes |
Description
60V Flex-Force Battery Charger
Take charge of the yard with Toro Flex-Force Power System 60-Volts Battery Charger. The charger is compatible with the Toro Flex-Force tools and batteries. Take charge of the yard with Toro 60-Volts Flex-Force tools.
Charges Toro Flex-Force L135, L324 and L405 batteries: L135 battery, 60-Volt, 2.5 ah, 135 wh (88625), L324 battery, 60-Volt, 6.0 ah, 324 wh (88660) and L405 battery, 60-Volt, 7.5 ah, 405 wh (88675).
Specifications- Charge Time: 180 minute (time unit)
- Compatibility: All Toro Flex-Force
- Volts: 60 volt
- System: Power
- Weight: 2.48 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 15A, 250V AC, 10kA at 125V AC, 750A at 250V AC, 5 PK (MDA-15-R)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 30A, 32V DC, Indicating, 2 PK (BP/ATC-30ID)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 150 A (LC1D1506B7)
- EATON BUSSMANN Semiconductor Fuse, FWH-A6F Series, 5A, Fast-Acting, 500V AC, Cylindrical (FWH-005A6F)
- BSC PREFERRED APC Back-UPS XS 1500 LCD BX1500LCD 12V 9Ah UPS Replacement Battery (AJC-D9S-S-2-160840)
- EREPLACEMENTS Replacement Ups Battery F/Apc (SLA55-ER)
- BATTERY TECHNOLOGY UPS Battery, APC UPS, 12V DC (APCRBC105-SLA105)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F2 Terminal (TRIPP LITE-SU2200RT2U 72V VERSION)
- APC UPS Battery, Mfr. No. SU1400RM2U, 12V DC, 9 Ah, Detachable Cable (RBC24)
- APC UPS Battery, 192V DC, Detachable Cable (APCRBC140)
- TRIPP LITE TRIPP LITE P044-06I 6" 5-20P to L5-20R Adapter Cable (P044-06I)
- Toro Power Systems