Shop All Specialty Rechargeable Batteries
Toro
Toro 7006682 Flex-Force L135 60V 2.52 Ah Lithium-Ion Battery Pack
Mfr # 7006682
Zoro # G704108900
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage - Batteries 60 V
- Height 3.9; 3.9
- Width 6.3
- Lamp Watts 135 WH
- Min. Operating Temp. -4 degree Fahrenheit °F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toro
- MFR # 7006682
- Zoro # G704108900
- UPC # 21038886251
- Country of Origin Unknown
- Category Specialty Rechargeable Batteries
Dimensions
Height | 3.9; 3.9 |
Width | 6.3 |
Length | 8.5; 8.5 |
Details
Voltage - Batteries | 60 V |
Lamp Watts | 135 WH |
Item | Battery Pack |
Min. Operating Temp. | -4 degree Fahrenheit °F |
Battery Type | Lithium-Ion |
Application | Yes; Yes |
Amp Hours | 2.5 Ah |
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you're still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.
Specifications- Model: L135
- Volts: 60 volt
- Amp Hours: 2.52 Ah
- Battery Type: Lithium-Ion
- Product Type: Battery Pack
- Minimum Operating Temperature: -4 degree
- Charge Time: 60 min
- Compatibility: All Flex-Force Tools
- Charging Indicator Light: Yes
- Weight: 3.08 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE CABLE, USB C TO USB A (TRPU428003G2)
- ABACUS 8 Port Desktop Gigabit Switch (AB61115)
- ILC Replacement for ABB 4944 026-4 Battery (4944 026-4)
- SAFETY TECHNOLOGY INTERNATIONAL Wireless Chime Receiver (STI-3353)
- MIGHTY MAX BATTERY 12V 10AH Lithium Replacement Battery for Liberty GXT 36V / 48V BATT (MAX3917928)
- ILC Replacement for Nebo 6272 Micro Redline OC Flashlight Battery, 2PK (6272 MICRO REDLINE OC FLASHLIGHT BATTERY NEBO)
- ILC Replacement for Battery GUY Bgn800-4dwp-a800ec (BGN800-4DWP-A800EC BATTERY GUY)
- ILC Replacement for Honeywell Marathon LXE Battery (MARATHON LXE BATTERY HONEYWELL)
- MIGHTY MAX BATTERY YTX4L-BS Lithium Replacement Battery for Pirate Battery 4L-BS (MAX3952785)
- ILC Replacement for Maxell Sr927sw (SR927SW MAXELL)
- ILC Replacement for RCA 25055re1 (25055RE1 RCA)
- Toro Specialty Rechargeable Batteries