Shop All Drip Irrigation Accessories
Toro
Toro 54000 .75 In. Anti Siphon Valve
Mfr # 2089266
Zoro # G704056690
product price: $59.35
/ea
$59.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Connection MNPT
- Width 3.5
- Pressure Range 150 psi
- Features Adjustable Flow Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toro
- MFR # 2089266
- Zoro # G704056690
- Country of Origin China
- Category Drip Irrigation Accessories
Dimensions
Width | 3.5 |
Length | 5.5 |
Height | 4.5 |
Nominal Size | 3/4" |
Inlet Size | 3/4" |
Details
Item | Anti-Siphon Valve |
Material | Plastic |
Connection | MNPT |
Pressure Range | 150 psi |
Features | Adjustable Flow Control |
Temp. Range | 120 deg F |
Voltage | 24 V |
Pressure rating | 150 psi |
Description
Built-in atmospheric backflow preventer protects household water supply from possible contamination. Safe low voltage solenoid provides long lasting service.
Features- Flow control allows for precise adjustment after installation.
- Manual external bleed allows for operation without electrical power.
- Double-beaded diaphragm.
- Self aligning bonnet.
- 18 in. solenoid lead wires for easy access and installation.
- Anti-siphon valve with flow control.
- Sprinkler anti-siphon valves.
- Size - .75 in.
- Item Weight - 1.25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3 ft 6 in x 11 ft 6 in Standard Duty 20 Mil Tarp, Tan, Cotton Canvas (5WTP2)
- HUDSON 2 Gallon Bleach Compression Sprayer, 2 gal, Polyethylene Tank, 7.5 In Hose Length (70152B)
- CORONA TOOLS Short Curved Snip, Stainless Steel (AG 4920SS)
- BRIGGS & STRATTON Screw, 691061 (691061)
- TORO HOSE DRIP 1/2""X100' (53605)
- TORO 38x50'Funny Pipe Roll (53186)
- TORO HOSE DRIP 1/2""X50' (53719)
- TORO 53338 Funny Pipe Tubing .37 In. x 100 Ft. (TO386079)
- TORO HOSE 1/4"" X 100' (53639)
- TORO 53784 .5 In. Funny Pipe Flex Assembly (6943260)
- RAIN BIRD Electronic Hose End Timer 1ZEHTMR (RA387537)
- Toro Watering & Irrigation