Shop All Drip Irrigation Accessories
Toro
Toro 53895 Precision Series Quarter Pattern H2FLO Nozzle; Female Thread
Mfr # 183019
Zoro # G204056442
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toro
- MFR # 183019
- Zoro # G204056442
- Country of Origin Mexico
- Category Drip Irrigation Accessories
Description
Features
- Precision Series.
- Quarter Pattern.
- H2FLO Nozzle.
- Female Thread.
- Adjustable Spray Pattern 8 ft. To 15 ft.
- 42% Less Water Flow When Compared To Standard Spray Nozzles.
- Fits Rainbird.
- Hunter.
- Or Orbit Spray Head Bodies.
- Ideal For Small Lawn Or Shrub Areas.
- Dimension - 1.25 x 3.5 x 5.5 in.
- Item Weight - 0.06 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL SPORTS BIKE TIRE 20"" WHITE (7091034)
- TOMAHAWK POWER Handle Press Attachment for TPS25 Backpack Sprayer (HSHUT)
- OREGON Oregon Mulching Blade, Gator G3, 18-3/8" (96-129)
- SIMPSON Cold Water Hose, 3/8 in. D, 100 Ft (41030)
- TORO HOSE DRIP 1/2""X100' (53605)
- TORO 53784 .5 In. Funny Pipe Flex Assembly (6943260)
- TORO HOSE 1/4"" X 100' (53639)
- TORO 38x50'Funny Pipe Roll (53186)
- TORO HOSE DRIP 1/2""X50' (53719)
- TORO 53338 Funny Pipe Tubing .37 In. x 100 Ft. (TO386079)
- ORBIT 1/2 in. Push-Fit Drip Irrigation End Cap (67498)
- Toro Watering & Irrigation