Shop All Lawn Sprinklers
Toro
Toro 53892 Quarter Pattern H2FLO Lawn Sprinkler
Mfr # 183016
Zoro # G404039887
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toro
- MFR # 183016
- Zoro # G404039887
- Country of Origin China
- Category Lawn Sprinklers
Description
Features
- Precision Series.
- Quarter Pattern.
- H2FLO Lawn Sprinkler.
- 4 in. Pop Up With Nozzle.
- Adjustable 8 ft. To 15 ft. Spray Distance.
- 1/2 in. Female National Pipe Thread Inlet.
- 42% Less Water Flow When Compared To Standard Spray Nozzles.
- Ideal For Small Lawn Or Shrub Areas.
- Dimension - 1.75 x 1.75 x 6.38 in.
- Item Weight - 0.25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Paver Edging, 60 ft., Black, Plastic (1262-60C)
- MTD Spindle Asm Blade (918-04438C)
- LIPPERT COMPONENTS Lippert 678027 Solid Step - Quad, 30" Door Width (791575)
- MI-T-M Light Duty 1500 psi 2.0 gpm Hot Water Electric Pressure Washer (GH-1502-0GA10S)
- TORO Nozzle 570 End 4'X15' (53872)
- TORO PIPE WATER FUNNY 3/8X24"" (53265)
- TORO Nozzle 570 Adj Rad 12' (53734)
- TORO ELBOW FUNNY PIPE 1/2""MLE (53270)
- TORO Pipe Water Funny 3/8X50' (53186)
- TORO Solenoid For Jar Top Vlv (53803)
- ORBIT Pump Start Relay (57009)
- Toro Watering & Irrigation