Shop All Nozzles & Wands
Toro
Toro 53889 10 Ft. 180 Degree Nozzle
Mfr # 6758254
Zoro # G104020567
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 20 to 70 psi
- Connection Male Thread
- Color Blue
- Length 1.88
- Spray Pattern Half-Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toro
- MFR # 6758254
- Zoro # G104020567
- Country of Origin United States
- Category Nozzles & Wands
Dimensions
Length | 1.88 |
Radius of Throw | 10 ft. |
Height | 4.13 |
Width | 1 |
Details
Max. Pressure | 20 to 70 psi |
Connection | Male Thread |
Color | Blue |
Item | Sprinkler Nozzle |
Spray Pattern | Half-Circle |
Material | ABS |
Application | For small lawn and shrub areas having 5 to 15 ft spacing |
Features | Built-in pressure compensating device eliminates fogging and misting while saving water; Matched Precipitation Rate (MPR) ensures even water distribution; Easily installs onto any Toro spray or shrub sprinkler |
Velocity | B |
Maximum Rotation | 180 deg. |
Description
Features
- Maximum recommended spacing - 10 ft.
- Up to 25 percent radius reduction.
- 10 ft. fixed spray radius nozzle.
- Sprinkler Spray Nozzles.
- 570 Series.
- Spray Pattern.
- Item Weight - .07 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONDA Carburetor (16100-Z5T-P72)
- FOREMOST DRY TOP TARP CANVAS 8 ft x 10 ft Tarp, Olive (60810)
- WOODSTREAM Woodstream M040 Victor Metal Bait Pedal Mouse Trap - Pack Of 72 (287094)
- AFTERMARKET S16087400 Universal Steering Wheel Spinner Knob Vinyl Green Fits John Deere Univ (WSV121G)
- TORO 53866 15 Ft. 180 Degrees 570 Mpr Plus Nozzle (2332674)
- TORO 53867 15 Ft. 360 Degrees 570 Mpr Plus Nozzle (3547601)
- TORO 8' 180DEG Nozzle (53860)
- TORO 10' 180DEG Nozzle (53889)
- GILMOUR Pro Watering Shower Wand, Swivel Inlet (820812-1001)
- DRAMM ONE TOUCH RAIN WAND 16"" (10-14860)
- KOCHEK KOCHEK Constant-Flow Water Nozzle (NZ017)
- Toro Watering & Irrigation