Shop All Nozzles & Wands
Toro
Toro 53888 10 Ft. 90 Degree Nozzle
Mfr # 4443123
Zoro # G204020559
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 20 to 70 psi
- Connection Male Thread
- Color Blue
- Features Built-in pressure compensating device eliminates fogging and misting while saving water; Matched Precipitation Rate (MPR) ensures even water distribution; Easily installs onto any Toro spray or shrub sprinkler
- Application For small lawn and shrub areas having 5 to 15 ft spacing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toro
- MFR # 4443123
- Zoro # G204020559
- Country of Origin United States
- Category Nozzles & Wands
Dimensions
Radius of Throw | 10 ft. |
Width | 1 |
Length | 1.88 |
Height | 4.13 |
Details
Max. Pressure | 20 to 70 psi |
Connection | Male Thread |
Color | Blue |
Features | Built-in pressure compensating device eliminates fogging and misting while saving water; Matched Precipitation Rate (MPR) ensures even water distribution; Easily installs onto any Toro spray or shrub sprinkler |
Application | For small lawn and shrub areas having 5 to 15 ft spacing |
Material | Plastic |
Item | Sprinkler Nozzle |
Spray Pattern | Quarter-Circle |
Velocity | C |
Description
Features
- Maximum recommended spacing - 10 ft.
- Up to 25 percent radius reduction.
- 10 ft. fixed spray radius nozzle.
- Sprinkler Spray Nozzles.
- 570 Series.
- Spray Pattern.
- Item Weight - .07 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENIX 16-Inch 46 cc 4-Cycle Gas Powered Chainsaw, Oregon Bar and Chain (CS4QL-L3)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXES4)
- DURAMAX 10.5x5.0 Woodbridge w/foundation (00283)
- DURACELL Battery, Golf Cart (SLIGC110)
- TORO 10' 180DEG Nozzle (53889)
- TORO 53867 15 Ft. 360 Degrees 570 Mpr Plus Nozzle (3547601)
- TORO 53866 15 Ft. 180 Degrees 570 Mpr Plus Nozzle (2332674)
- TORO 8' 180DEG Nozzle (53860)
- DRAMM DRAMM Commercial-Grade 30"L Aluminum Rain Wand (10-125 02)
- DRAMM Touch 'N Flow Pro Trigger Valve (10-73065)
- HARRIS FARMS Harris Farms 235280 Screw-On Poultry Watering Base for Quart Jar; Green (235280)
- Toro Watering & Irrigation