Shop All Irrigation & Sprinkler Timers
Toro
Toro 53878 Full Pattern Lawn Sprinkler
Mfr # 183014
Zoro # G404039788
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- Color Black
- Width 1.75
- Length 1.75
- Max. Pressure 20 to 75 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toro
- MFR # 183014
- Zoro # G404039788
- Country of Origin China
- Category Irrigation & Sprinkler Timers
Dimensions
Width | 1.75 |
Length | 1.75 |
Height | 6.38 |
Connection Size | 1/2" |
Details
Material | ABS |
Color | Black |
Max. Pressure | 20 to 75 psi |
Head Type | Pop-Up |
Adjustable Rotation Angle | 360 deg |
Full-Circle/Part-Circle | Full-Circle |
Description
Features
- Multi-Stream.
- Full Pattern.
- Lawn Sprinkler.
- 4 in. Pop Up Height.
- 1/2 in. Inlet.
- With Nozzle Pre-Installed.
- Perfect For Small Lawn Areas & Slopes.
- Matched Precipitation Rate Nozzle Ensures Uniform Water Distribution Across All Patterns & Radius Adjustments.
- Gear Driven.
- Rotating Streams Deliver Water Slowly & Evenly For Greater Efficiency & Water Savings.
- Dimension - 1.75 x 1.75 x 6.38 in.
- Item Weight - 0.23 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Hedge Trimmer Blade Set For Stihl Oem : 4228 710 6051A 395-407 (395-407)
- WEED WARRIOR Gas Trimmer Head (17233)
- MTD Axle Assy-Lh Short (983-0127)
- KOHLER Kit Oil Cooler (54 755 21-S)
- ORBIT Gt Mech Wtr Timer (27241)
- DRAMM WTR TIMER MECHANICL ASST (10-15040)
- RAINBIRD TIMER INDOOR/OUTDOOR 6-ZONE (SST600OUT)
- ORBIT WIFI SPRINKLER TIMER BLACK (21027)
- ORBIT WIFI SPRINKLR TMR 8 ZONE (57925)
- THRIFCO PLUMBING 25107 Mechanical Water Timer (8430321)
- ORBIT 2 Hour Hose Faucet Controller (62061N)
- Toro Irrigation & Sprinkler Timers