Shop All Drip Irrigation Accessories
Toro
Toro 53708 1 in. Female Thread In Line Valve Without Flow Control
Mfr # 315382
Zoro # G904056704
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.75
- Height 4.75
- Pressure Range 150 psi
- Material Stainless Steel
- Voltage 24 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toro
- MFR # 315382
- Zoro # G904056704
- Country of Origin Mexico
- Category Drip Irrigation Accessories
Dimensions
Width | 4.75 |
Height | 4.75 |
Length | 3 |
Inlet Size | 1" |
Details
Item | Female Jar Top Valve |
Pressure Range | 150 psi |
Material | Stainless Steel |
Voltage | 24 V |
Features | Adjustable Flow Control |
Description
Features
- Female Thread.
- In Line Valve Without Flow Control.
- Popular Threaded Bonnet Jar Top System For Fast & Easy Servicing.
- Manual Internal/External Bleed.
- Stainless Steel Metering System.
- Size - 1 in.
- Dimension - 3 x 4.75 x 4.75 in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Hillman Fasteners 122339 100 ft. 12 Gauge; Solid Galvanized Wire (327673)
- TARPCO SAFETY 30 ft x 0.5 mm H x 20 ft W Heavy Duty 14 Mil Tarp, Green/Black, Polyethylene (TS-103-20X30)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 21 x 22 x 4 Inch, Heather Fern (62-059-HFERN-EC)
- BLOOMERS Railing Planter with Drainage Holes, 24in Weatherproof Resin Planter, Cobalt Blue (2448-1)
- TORO HOSE DRIP 1/2""X50' (53719)
- TORO 53784 .5 In. Funny Pipe Flex Assembly (6943260)
- TORO HOSE 1/4"" X 100' (53639)
- TORO 38x50'Funny Pipe Roll (53186)
- TORO HOSE DRIP 1/2""X100' (53605)
- TORO 53338 Funny Pipe Tubing .37 In. x 100 Ft. (TO386079)
- RAIN BIRD Emitter Tubing, 1/2 in, 100 ft, Brown (ET63-100S)
- Toro Drip Irrigation Accessories