Shop All Security & Flood Lights
Toro
Toro 53692 Flood Bubbler Full Circle Adjustable
Mfr # 7896558
Zoro # G504047669
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2"
- Width 1.1
- Type Micro
- Application For slow, deep watering around trees, shrubs and flower gardens
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toro
- MFR # 7896558
- Zoro # G504047669
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Diameter | 1/2" |
Width | 1.1 |
Length | 1.1 |
Height | 1.2 |
Dimensions | 0.017 in L x 0.583 in W |
Details
Type | Micro |
Application | For slow, deep watering around trees, shrubs and flower gardens |
Color | Black |
Material | ABS |
Features | Removable filter screen for easy maintenance; Fully adjustable from 0 to 2 gpm to adjust flow as plants mature; Installs on 1/2 in NPT riser; Full circle pattern, adjustable radius from 0 to 2 in, 2 gpm Flow Off 1/2 in NPT Female Threaded Inlet 20 to 50 psi Recommended Operating Pressure 75 psi Operating Pressure 1/2 in FNPT Connection 0 to 2 ft Coverage Radius 0.417 in H Stream 0 to 360 deg Deflector |
Item | Sprinkler Accessory |
Velocity | B |
Description
Features
- Full circle pattern for slow, deep watering around trees, shrubs, and flower gardens.
- Installs on 1/2 in. NPT riser.
- Durable plastic and stainless construction.
- Item Weight - .06 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For SATCO S2731 LED BASE TYPE WEDGE BASE 10PK (10PAK:WX-LSQ0-9)
- FEIT ELECTRIC Bulb Led A19 100W Equiv 3000K (A1600/827/10KLED)
- ILC Replacement for Venture Lighting MH 400w/u replacement light bulb lamp (MH 400W/U VENTURE LIGHTING)
- ILB GOLD Compact Fluorescent Bulb Cfl Triple Twin-4 Pin, Replacement For Halco, Pl57T/E/41/Eco (PL57T/E/41/ECO)
- ELCO LIGHTING Mini LED Floodlight (EFL30S40WFK)
- LUMARK Nffld-S Night Falcon Small (NFFLD-S-C15-T-UNV-PC2)
- STRAITS Slip Fitter For FLL/FLK Flood Lights (43006385)
- JD INTERNATIONAL LIGHTING Commercial LED Flood Light w/ Yoke Mount, 60W, 7800 Lumens, 5000K (CLF4-60VCCTYKBR-TN)
- FEIT ELECTRIC Light, LED, Comm Fld Light, Single, PK4 (S8.5CSFL/850/BZ/4)
- SANOXY 22 LED Dual Security Detector Solar Spot Light Motion Sensor Outdoor Floodlight (PPT-203275608157)
- BELL + HOWELL Bionic Motion-Sensing Solar Powered LED Black Floodlight (8523)
- Toro Security & Flood Lights