Shop All Drip Irrigation Accessories
Toro
Toro 53380 Electric In-Line Valve Male .75 In.
Mfr # 3595444
Zoro # G704056249
product price: $49.89
/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6
- Height 4
- Application For drip irrigation, automatic sprinkler systems controlled by a 24 VAC timer
- Features Compact design; External bleed flushes dirt and debris; Manual bleed screw to manually activate at valve box; Stainless steel diaphragm spring valve closes reliably
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toro
- MFR # 3595444
- Zoro # G704056249
- Country of Origin Mexico
- Category Drip Irrigation Accessories
Dimensions
Width | 6 |
Height | 4 |
Length | 3 |
Inlet Size | 3/4" |
Nominal Size | 3/4" |
Details
Item | In-Line Valve |
Application | For drip irrigation, automatic sprinkler systems controlled by a 24 VAC timer |
Features | Compact design; External bleed flushes dirt and debris; Manual bleed screw to manually activate at valve box; Stainless steel diaphragm spring valve closes reliably |
Material | Plastic |
Voltage | 24 V |
Pressure Range | 150 psi |
Diaphragm Material | Stainless Steel |
Pressure rating | 150 psi |
Description
Ideal for drip irrigation zones, operates at flows as low as .5 GPM (gallons per minute). Includes an external bleed feature, flushes out dirt from the supply and lateral lines during new installations or repairs. Any debris passes through the valve rather than becoming stuck in the valve, also includes a high quality 24 volt AC solenoid, with 18 inch lead wires, for automatic operation and easy installation. (3/4 in. male thread inlet and outlet).
Features- Sprinkler Control Valves.
- In Line - Jar Top.
- Size - 3/4 in.
- Dimension - 11 x 4.1 x 9.1 in.
- Item Weight - .5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROVIZOR PRODUCTS Long Snout Optivizor for Whippets/Greyhounds SMALL (2053-S)
- ZEP Nozzle Extension, Brass (T23301)
- TARPS NOW 41" Rubber EPDM Tarp Straps (TA-RTS-41-50)
- BRIGGS & STRATTON Clip (7010937YP)
- TORO HOSE DRIP 1/2""X100' (53605)
- TORO HOSE DRIP 1/2""X50' (53719)
- TORO 38x50'Funny Pipe Roll (53186)
- TORO 53338 Funny Pipe Tubing .37 In. x 100 Ft. (TO386079)
- TORO 53784 .5 In. Funny Pipe Flex Assembly (6943260)
- TORO HOSE 1/4"" X 100' (53639)
- ORBIT DRIP IRRIG TUB 1/2"" 50'L (67345)
- Toro Drip Irrigation Accessories