Shop All Pool Accessories
Toro
Toro 53338 Funny Pipe Tubing .37 In. x 100 Ft.
Mfr # 1011204
Zoro # G304170079
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8"
- Color Black
- For Use With For installing or relocating sprinklers in hard-to-reach areas
- Height 4.7
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toro
- MFR # 1011204
- Zoro # G304170079
- Country of Origin China
- Category Pool Accessories
Dimensions
Diameter | 3/8" |
Height | 4.7 |
Length | 100" |
Width | 20.7 |
Outside Diameter | 0.68" |
Inside Diameter | 0.49" |
Nominal Size | 3/8" |
Details
Item | Funny Pipe |
Color | Black |
For Use With | For installing or relocating sprinklers in hard-to-reach areas |
Material | Polyethylene |
Features | Flexible pipe simplifies installation, repair and replacement of sprinkler heads; Eco-friendly, no cement or clamps required; Use instead of PVC risers; Cushions sprinkler to protect against damage in high traffic areas; Makes installing and sprinkler quick and easy; Rated to 120 psi with no glue or clamps; Use with Toro funny pipe fittings |
Thickness | 0.1" |
Working Pressure | 120 psi |
Velocity | B |
Description
Features
- Makes installing any sprinkler quick and easy.
- Ideal for installing or relocating sprinklers in hard-to-reach areas.
- Cushions sprinkler to protect against damage in high traffic areas.
- Rating up to 120 PSI with no glue or clamps.
- Polyethylene Tubing.
- Roll.
- Dimension - .37 x 100 ft.
- Item Weight - 7 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Medium Duty 3000 psi 3.5 gpm Cold Water Electric Pressure Washer, HP: 8 HP (CW-3004-SME3)
- SIMPSON Heavy Duty 3200 psi 2.8 gpm Cold Water Gas Pressure Washer, Engine Brand: Honda (PS3228-S)
- CHAPIN 1 gal. Specialty Mosquito Sprayer, Polyethylene Tank, Mist Spray Pattern, 34" Hose Length (2014)
- CORE TARPS 18 ft x 24 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-18x24)
- TORO 570Z Pro Series Pop-Up Body, ABS, For: Nozzles (53821)
- JED POOL TOOLS JED Pool Tools 246988 Replacement O-Ring Lube (246988)
- PENTAIR POOL PRODUCTS Fountain Rock Guard for Small Niches (560003)
- SPLASH Splash OMGPHPL5PCH 5 lbs pH Plus Pouch (OMGPHPL5PCH)
- SUPERPRO SuperPro PWWCT150 SPG Replacement for Waterway Clearwater II 150 Above-Ground Pool Cartridge (PWWCT150 SPG)
- APC O-170 791016 American Lens Gasket (AP36140)
- WATER TECHNIQUES Chlorine Stabilizer 4 lbs Pail (F081004032PC)
- Toro Pool Accessories