Shop All Snow Brushes
Toro
Toro 490-7464 Single Stage Snow Blower Cover
Mfr # 7415052
Zoro # G103979460
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features For Toro single stage snowthrowers
- Velocity D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toro
- MFR # 7415052
- Zoro # G103979460
- UPC # 21038980393
- Country of Origin China
- Category Snow Brushes
Details
Item | Snow Blower Storage Cover |
Color | Black |
Features | For Toro single stage snowthrowers |
Velocity | D |
Description
Features
- Stage: Single
- Product Type: Snow Blower Cover
- Assembly Required: No
- Color Family: Black
- For Toro single stage snowthrowers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Blade 50 Ayp (490-110-0040)
- BLACK FLAG Battery Operated 2750V Handheld Racket-Style Bug Zapper (ZR-7936)
- STENS Grease Gun For High Pressure, Precision Pump, Refillable Steel Cylinder; 705-830 (705-830)
- ULTRASITE Picnic Table, 72" W x30" D, Blue (238U-V6-Blue)
- HOPPY Hopkins SubZero 48 in. Extendable Telescopic Snow Brush, 48PK (2610XB)
- GOODYEAR 27" Snow Brush with Scraper (GY3161)
- HOPKINS Snow Removal Brush and Broom (583-EP)
- SNOW JOE Jumbo Snow Broom/Ice Scraper, Telescoping (SJBLZD-JMB-SJB)
- SUBZERO Pivoting Head Snow Brush, 54 In. L (5412PBT)
- FROSTBITE Snow Brush, 24 (074-19624)
- UNITED MARKETING Subzero 32 in. Ice Chisel Snowbrush (13024)
- Toro Snow Brushes