Shop All Lawn Mower Accessories
Toro
Toro 38916A 18 oz Lawn Mower Oil - pack of 12
Mfr # 7299407
Zoro # G704108504
original price:
$109.99
10% off
new price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Lawn Mower
- Width 3.875
- Overall Depth 2.5
- Height 7.375
- Size 18 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toro
- MFR # 7299407
- Zoro # G704108504
- UPC # 21038389165
- Country of Origin China
- Category Lawn Mower Accessories
Dimensions
Width | 3.875 |
Overall Depth | 2.5 |
Height | 7.375 |
Size | 18 oz |
Details
Item | Engine Oil |
Type | Lawn Mower |
Engine Type | 4-Cycle |
Velocity | A |
Description
Features
- 18 oz.
- 4-cycle
- SAE 30
- Formulated for warm weather starting
- For use with all air cooled 4-cycle engines
- No additional additives are needed or recommended
- Dimension: 7.5" H x 9.88" W x 12" L
- Weight: 16.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Medium Duty 2400 psi 2.6 gpm Hot Water Gas Pressure Washer (GH-2403-0GAH)
- FLASH FURNITURE 8'x8' White Outdoor Pop Up Slant Leg Canopy Tent (JJ-GZ88-WH-GG)
- ALA-PT O-Ring Lens Gasket Sunbrite Light (AL35347)
- ZORO SELECT 9 ft 6 in x 19 ft 6 in Heavy Duty 30 Mil Tarp, Olive Green, Cotton Canvas (5WTU5)
- TORO REAR MOWER WHL 8"" 22"" (59503)
- TORO Toro 59503 8 in. Rear Mower Wheel (7398787)
- TORO 60V 21 in. Recycler Mower (21326)
- TORO Toro Mower Bag Kit Fwd (59305)
- TORO Toro Mower Bag Kit Rwd (59310)
- TORO REAR MOWER WHL 8"" (138-3216P)
- MAXPOWER PRECISION PARTS Maxpower Precision Parts Briggs & Stratton 394019 Air Filter 334319 (334319)
- Toro Lawn Mowers & Accessories