Shop All Trimmer Accessories
Toro
Toro 245104 0.08 Single Trimmer Line Replacement Spool; Pack of 3
Mfr # 245104
Zoro # G404162325
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.1
- Height 0.8
- For Use With Fits the Toro PowerPlex 40V Max 13 in. 40-Volt Trimmer (51481 & 51481T); The spool is pre-wound and requires no tools for installation. Just snap it into place on Toro trimmer models 51481 and 51481T; These spools are sold in a 3-pack for bulk purchase to save you time and money; Three replacements spools in each package; 0.080 single line replacement spool - thicker, longer lasting line
- Width 2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toro
- MFR # 245104
- Zoro # G404162325
- UPC # 21038885452
- Country of Origin China
- Category Trimmer Accessories
Dimensions
Length | 2.1 |
Height | 0.8 |
Width | 2.1 |
Details
For Use With | Fits the Toro PowerPlex 40V Max 13 in. 40-Volt Trimmer (51481 & 51481T); The spool is pre-wound and requires no tools for installation. Just snap it into place on Toro trimmer models 51481 and 51481T; These spools are sold in a 3-pack for bulk purchase to save you time and money; Three replacements spools in each package; 0.080 single line replacement spool - thicker, longer lasting line |
Description
A lush and green garden is a thing of beauty. A well trimmed lawn or garden is a pleasure to behold. Check out our high quality garden supplies which are highly durable and stable.
Features- A thicker, longer lasting line
- Fits the toro powerplex 40V max 13" 40V trimmers 51481 & 51481t with auto feed
- Pack of 3
- Size: 0.08
- Weight: 14.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Super Reinforced Fork, SST, 12In Tines (2073SR)
- FIMCO Standard Handgun, 15Ft Hose (7771827)
- SUPERIOR Superior WCT2036WSI 36 in. WCT 2000 Merit Series Louver Wood Burning with Insulated Fireplace - White Stacked Refractory Brick Liner (WCT2036WSI)
- EAGLE GROUP Gowning Bench, Stainless Steel, 12"Wx84L (CRB1284)
- TORO ROTARY BLADE 15"" 2PK (20122P)
- ECHO Trimmer Line, 0.095" dia., 885 ft. L (330095073)
- ECHO Trimmer Line, 0.095" dia., 253 ft. L (330095071)
- STENS Trimmer Head For John Deere Weed Whacker Trimmers (385-256)
- STENS Starter Switch (430110)
- ECHO Paddle Attachment, 36.5 In. (99944200620)
- T TERRE Commercial Grade .105 Square Weed Eater Trimmer Line Spool Length 633 ft. (5740030105)
- Toro Trimmers