Toro

Toro 131-6572 12 oz Toro Fuel Treatment


product price: $26.45
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Toro
  • MFR # 8539645
  • Zoro # G004108716
  • UPC #
    21038900995
  • Country of Origin China
  • Category Fuel Additives

Description

You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style, comfort and functionality of your vehicle.

Features
  • Keeps fuel fresh for 2 years at 1 oz per 2 gal
  • Protects fuel against water that ethanol attracts
  • Ensures easy starting- even after seasonal storage
  • Coats and protects the carburetor from corrosion
  • Metal deactivator guards fuel system parts against rust, oxidation and other corrosion that ethanol can accelerate
  • Detergents dissolve fuel system deposits
  • Cleans intake valves
  • Cleans carburetor varnish
Specifications
  • Weight: 0.9 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.