Shop All Garden Hose Fittings
Toro
Sprinklr Impct Univer 45
Mfr # 53721
Zoro # G1942443
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 5
- Height 9.5
- Connection 1/2"
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toro
- MFR # 53721
- Zoro # G1942443
- UPC # 21038537214
- Country of Origin China
- Category Garden Hose Fittings
Dimensions
Width | 5 |
Height | 9.5 |
Length | 5 |
Inlet Size | 1/2" |
Dimensions | 5 in Dia x 9 3/10 in H |
Details
Item | Pop-Up Impact Sprinkler |
Color | Black |
Connection | 1/2" |
Material | Plastic |
Includes | Nozzle Included |
Max. Pressure | 40 psi |
Features | Extra durable, rotating sprinkler ideal for medium to large lawn areas; Resists clogging from surface or reclaimed water and wells; Easily upgrades from other impact models; Radius reduction screw breaks water into smaller droplets for uniform watering; Weighted spray guide arm, controls stream and prevents side splash onto buildings as well as walkways |
Spray Pattern | Full-Circle |
Full-Circle/Part-Circle | Full-Circle |
Velocity | D |
Adjustable Rotation Angle | 20 to 360 deg |
Throw Spray Range | 45 ft. |
Description
The Toro 53721 Pop-Up Universal Impact Sprinkler is ideal for use in dirty-water and well-water conditions. The sprinkler features a weighted spray-arm guide that controls the stream while helping to minimize side splashing onto buildings and walkways. The sprinkler's pattern can be set at a full circle or adjusted from 20 to 340 degree.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL SPORTS BICYCLE INNER TUBE 14"" (7064258)
- BRIGGS & STRATTON JET-MAIN (842585)
- A & I PRODUCTS Fractional V-Belt (3/8" X 22.5") 9" x4" x0.5" (A-3L225)
- TAYLOR Thermometr Meat #5937 (5937N)
- TORO POP-UP 4"" 15' 90DEG TORO (53711)
- TORO POPUP 4 ""SPRINKLER 1/4 (53892)
- TORO Sprinkl Shrub Body Only (53299)
- GILMOUR Cleaning Nozzle Metal (857302-1012)
- A.R. NORTH AMERICA Garden Hose Adapter, 3/4"Brass, w/Filter (85.300.199)
- CANTERBURY ENTERPRISES LLC Canterbury Enterprises SV.3-4 In Line 0.25 Turn Safety Gas ShutOff Valve 0.75 (SV.3/4)
- GARDENA HOSE/ACCSRY CON 5/8&1/2"" (39044)
- Toro Garden Hose Fittings