Shop All Garden Hose Fittings
Toro
Sprinklr Impct Univer 40
Mfr # 53720
Zoro # G1944473
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 40 psi
- Color Black
- Connection 1/2"
- Material Plastic
- Width 4.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toro
- MFR # 53720
- Zoro # G1944473
- UPC # 21038537207
- Country of Origin China
- Category Garden Hose Fittings
Dimensions
Width | 4.25 |
Height | 8.75 |
Length | 4.25 |
Inlet Size | 1/2" |
Dimensions | 4-1/8 in Dia x 8 5/8 in H |
Details
Item | Pop-Up Impact Sprinkler |
Max. Pressure | 40 psi |
Color | Black |
Connection | 1/2" |
Material | Plastic |
Includes | Nozzle Included |
Features | Extra durable, rotating sprinkler ideal for medium to large lawn areas; Resists clogging from surface or reclaimed water and wells; Easily upgrades from other impact models; Radius reduction screw breaks water into smaller droplets for uniform watering; Weighted spray guide arm, controls stream and prevents side splash onto buildings as well as walkways; Heavy-duty, high-impact case with sturdy, reinforced ribbed design; Pressure-activated wiper seal assures reliable pop-up and pop-down; Gritproof bearing for reliable operation; Pop-up mechanism retracts into lawn when not in operation |
Full-Circle/Part-Circle | Full-Circle |
Spray Pattern | Adjustable |
Velocity | C |
Adjustable Rotation Angle | 20 to 360 deg |
Throw Spray Range | 40 ft. |
Description
The Universal Impact Sprinkler is extra durable making it deal for well or dirty water and a perfect fit for large lawn areas.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW 20 ft x 20 ft 18 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD10-2020)
- SPACE TECHNOLOGY SAFETY STS (Space Technology Safety) Race Stirrups Irons 95gm (3286)
- FOLGERS Folgers Milk-Bone Original Dog Treats (SMU92501)
- SPYKER SPREADERS ERGO-PRO Side Deflector 50lb, Fits SPY50L-1P (SPYSD-50)
- TORO Sprinkl Shrub Body Only (53299)
- TORO POPUP 4 ""SPRINKLER 1/4 (53892)
- TORO POP-UP 4"" 15' 90DEG TORO (53711)
- RAIN BIRD SPRINKLR DUAL 4""PRO HALF (1804HDS)
- UNDERHILL Underhill Hose Repair 5/8" Male Brass Mender (HRBM-58-M)
- WESTWARD Hose Repair Kit, Male/Female, 5/8 In Hose (4KG68)
- THRIFCO PLUMBING 5/8 Inch Water Hose Repair Clincher Male Coupler (4400330)
- Toro Garden Hose Fittings