Shop All Garden Hose Fittings
Toro
SPRINKL SHRUB180 15""TORO
Mfr # 53114
Zoro # G1931733
original price:
$9.99
10% off
new price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection 1/2"
- Color Black
- Height 1.25
- Material Plastic
- For Use With For shrubs and ground cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toro
- MFR # 53114
- Zoro # G1931733
- UPC # 21038531144
- Country of Origin United States
- Category Garden Hose Fittings
Dimensions
Height | 1.25 |
Width | 1.25 |
Length | 2.5 |
Inlet Size | 1/2" |
Details
Item | Shrub Spray Sprinkler |
Connection | 1/2" |
Color | Black |
Material | Plastic |
For Use With | For shrubs and ground cover |
Max. Pressure | 20 to 50 psi |
Includes | Nozzle Included |
Features | 15 ft. radius is ideal for small shrub and planter areas spaced 5 - 15 ft. apart; Matched Precipitation Rate (MPR) ensures even water distribution; Pre-installed nozzle is easily replaced with any Toro nozzle; Black plastic construction; Compatible with Toro 570 nozzles (sold separately); Accepts all Toro 570Z MPR+ or VAN nozzles; Mounts on a 1/2 in. NPT riser (sold separately); Shrub spray head with a 180 degree nozzle |
Nozzle Trajectory | 27 deg |
Spray Pattern | Half-Circle |
Adjustable Rotation Angle | 180 deg |
Full-Circle/Part-Circle | Part-Circle |
Throw Spray Range | 15 ft. |
Head Type | Shrub |
Description
Toro 570 shrub sprays with pre-installed nozzle are ideal for small shrub or ground cover areas 5 feet to 15 feet (1.5 meter to 4.6 meter). Install shrub sprays on risers in non-traffic areas.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILMOUR HOSE CONNECTOR SEAL 3PK (809104-1001)
- MILWAUKEE TOOL M18 FUEL(TM) Telescoping Pole Saw (3013-20)
- TOMCAT 4.1 lb Pail Rodenticide Pellets, Green, 22 3oz Packs Per Pail (32360)
- CLASSIC ACCESSORIES SQUARE FIREPIT COVER 36"" (5555601040100)
- TORO Sprinkl Shrub Body Only (53299)
- TORO POP-UP 4"" 15' 90DEG TORO (53711)
- TORO POPUP 4 ""SPRINKLER 1/4 (53892)
- ZORO SELECT Male Adapter, Low Lead Brass, 500 psi (707478-1208)
- NELSON Adapters Garden Hose Single (801074-1001)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Male x 1/2 Inch Male NPT Hose Fitting, PK 6 (FGM018-D6)
- ZORO SELECT Cap, Low Lead Brass, 500 psi, 3/4 in.GHT (707404-12)
- Toro Watering & Irrigation