Shop All Garden Hose Fittings
Toro
SPRINKL POPUP3""BODY TORO
Mfr # 53820
Zoro # G1937211
original price:
$9.69
8% off
new price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.9
- Width 1.7
- Color Black
- Material ABS
- Features 3" (7.6 cm) height clears medium length grass; Unique zero-flush seal prevents water waste at system start-up; Unique zero-flush seal prevents water waste at system start up; Exceptional retraction spring and seal ensures proper retraction and prevents water waste; Flush plugs, installed on all bodies, keeps debris out when flushing sprinkler lines; Use with any Toro Nozzle; Superior retraction spring and seal ensures proper retraction and prevents water waste; Stainless steel retraction spring professional-grade for reliable pop-up and retraction; Exceptional seal professional-grade seal protects the sprinkler from dirt and debris; Ratcheting-riser for fine-tuning arc adjustment after installation; 1/2 in (1.3 cm) NPT inlet threads directly to standard 1/2 in (1.3 cm) risers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toro
- MFR # 53820
- Zoro # G1937211
- UPC # 21038538204
- Country of Origin United States
- Category Garden Hose Fittings
Dimensions
Height | 4.9 |
Width | 1.7 |
Length | 1.7 |
Inlet Size | 1/2" |
Dimensions | 1-3/8 in Dia x 3 in L |
Details
Item | Pop-Up Sprinkler Body |
Color | Black |
Material | ABS |
Features | 3" (7.6 cm) height clears medium length grass; Unique zero-flush seal prevents water waste at system start-up; Unique zero-flush seal prevents water waste at system start up; Exceptional retraction spring and seal ensures proper retraction and prevents water waste; Flush plugs, installed on all bodies, keeps debris out when flushing sprinkler lines; Use with any Toro Nozzle; Superior retraction spring and seal ensures proper retraction and prevents water waste; Stainless steel retraction spring professional-grade for reliable pop-up and retraction; Exceptional seal professional-grade seal protects the sprinkler from dirt and debris; Ratcheting-riser for fine-tuning arc adjustment after installation; 1/2 in (1.3 cm) NPT inlet threads directly to standard 1/2 in (1.3 cm) risers |
Throw Spray Range | 15 ft. |
Spray Pattern | Adjustable |
Description
570Z Pro Series 3 inch (7.6 centimeter) pop up body for use with any Toro nozzle. Easily replace a damaged existing sprinkler head or create a custom sprinkler using any Toro nozzle and pop up body combination.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, CO, HI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Nozzle Extension, Brass (T23301)
- BRIGGS & STRATTON SEAL-O RING (806466)
- APEX LEGENDS Apex 883-6 Heavy-Duty Hose Reel Leader Hose, 5/8 in, 6 ft L, Coupling x Female, Tan (CSNLHFF5806CC)
- OREGON Full Chisel Chain, 16", 60 Drive Links (B60)
- TORO Sprinkl Shrub Body Only (53299)
- TORO POPUP 4 ""SPRINKLER 1/4 (53892)
- TORO POPUP SPRINKLR QC 3"" (53815)
- TORO POP-UP 4"" 15' 90DEG TORO (53711)
- DIXON Male GHT x MNPT, 1/2", Adapter (5081208C)
- FISKARS Hose Mndr Clnch Brs3/4 (800344-1001)
- GILMOUR DBL MALE CONNECTOR 3/4"" (877014-1002)
- Toro Watering & Irrigation