Shop All Wheelbarrows & Yard Carts
Toro
Spring Bucket
Mfr # 29210
Zoro # G200541638
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 43 gal
- Material Plastic
- Overall Width 24-1/2 in
- Color Black/Red
- Overall Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toro
- MFR # 29210
- Zoro # G200541638
- UPC # 21038292106
- Country of Origin China
- Category Wheelbarrows & Yard Carts
Dimensions
Overall Width | 24-1/2 in |
Overall Length | 14 in |
Overall Height | 23-3/4 in |
Details
Capacity | 43 gal |
Material | Plastic |
Color | Black/Red |
Closure Type | Drawstring |
Description
Toro 43 gal Pop Up Yard Bag Drawstring 1 pk
- •Compact collapses to 3 in. (7.6 cm) height for easy storage
- •Lightweight ease of set-up and use
- •Perforated base for drainage and air flow
- •It has an extra strong sleeved spring for secure upright standing
- •It is made from mildew resistant and UV treated mesh supported plastic canvas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Solenoid (7075671YP)
- A.R. BLUE CLEAN Turbo Nozzle, Brass, 5800 psi, Size 12 (ROTOJET400-12)
- SPECTRACIDE 3.5 lb. Fire Ant Mound Destroyer Granules (HG-96470)
- MTD Gear-Steering (717-1757A)
- WESTWARD Wheelbarrow, Steel, 6 Cu. Ft., Pneumatic (10G166)
- WORX Aerocart, 2 Wheeled, 300 lb. Load Capacity (WG050)
- AGRI-FAB Agri-Fab 45-0409 50 lbs Push Spreader (45-0409)
- PRECISION PRODUCTS Precision Products RW200 16 in. Pneumatic Dump Cart Replacement Tire (183513)
- BBQ INNOVATIONS 71131 Wizz Hand Held Spreader (BB136576)
- SEYMOUR MIDWEST Wheelb.arrow, 6 Cu Ft, Poly Tray (85725)
- SEYMOUR MIDWEST Wheelb.arrow, 6 Cu Ft, Steel, Knobby Tire (85740)
- Toro Lawn & Garden Tools