Shop All Garden Hose Fittings
Toro
Spray Shrub 90Deg15'Toro
Mfr # 53113
Zoro # G1933142
original price:
$8.19
4% off
new price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Pressure 20 to 50 psi
- Color Black
- Width 1.25
- Material Plastic
- Includes Nozzle Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toro
- MFR # 53113
- Zoro # G1933142
- UPC # 21038531137
- Country of Origin United States
- Category Garden Hose Fittings
Dimensions
Width | 1.25 |
Height | 1.25 |
Length | 2.5 |
Inlet Size | 1/2" |
Details
Item | Shrub Spray Sprinkler |
Max. Pressure | 20 to 50 psi |
Color | Black |
Material | Plastic |
Includes | Nozzle Included |
For Use With | For shrubs and ground cover |
Connection | 1/2" |
Features | 1/2 in. female national pipe thread (NPT) inlet; Matched Precipitation Rate (MPR) ensures even water distribution; Pre-installed nozzle is easily replaced with any Toro nozzle; 15 ft. radius; 90° (quarter circle) nozzle; Accepts all Toro 570Z MPR+ or VAN nozzles; Accepts all Toro 570 MPR nozzles; Ideal for small shrub or planter areas - 5 ft. to 15 ft. spacing |
Nozzle Trajectory | 27 deg |
Full-Circle/Part-Circle | Part-Circle |
Head Type | Shrub |
Adjustable Rotation Angle | 90 deg |
Throw Spray Range | 15 ft. |
Nozzle Type | Spray |
Spray Pattern | Quarter-Circle |
Description
Mount this shrub spray sprinkler on a 1/2 in. National Pipe Thread (NPT) Riser with any 570 Fixed-Spray Nozzle and effectively irrigate small shrubs and planters without water waste. Ideal for small shrub or planter areas - 5 ft. to 15 ft. spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Coil Assembly-Char (951-12224)
- MIDWEST AIR TECHNOLOGIES LATCH FORK 1-3/8""X2-3/8"" (328534C)
- CLASSIC ACCESSORIES Chaise Lounge Cushion, Heather Henna, 72" x 21" x 3" (62-001-HHENNA-EC)
- MAYNE Cape Cod Tall Planter - White (4843-W)
- TORO Sprinkl Shrub Body Only (53299)
- TORO POPUP 4 ""SPRINKLER 1/4 (53892)
- TORO POP-UP 4"" 15' 90DEG TORO (53711)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Male x 3/4 Inch Barb Hose Fitting (FGM312)
- YARD BUTLER Hose Bib Extender (IHBE-6)
- KURIYAMA 3/4" Steel Hose Mender (SPHM075)
- STRAHMAN WASHDOWN EQUIPEMNT Nozzle Cover Black Rubber For M70S70 Series (M70COVRBLACK)
- Toro Watering & Irrigation