Shop All Cutter & Trimmer Parts
Toro
Residential Grade .080 in. D X 100 ft. L Trimmer Line
Mfr # 88611
Zoro # G905389566
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Residential Grade
- Length 100 ft.
- Width 7"
- Height 9"
- Trimmer Part Type Replacement line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toro
- MFR # 88611
- Zoro # G905389566
- UPC # 21038886114
- Country of Origin China
- Category Cutter & Trimmer Parts
Dimensions
Length | 100 ft. |
Width | 7" |
Height | 9" |
Line Diameter | 0.080" |
Details
Application | Residential Grade |
Trimmer Part Type | Replacement line |
Item | String Trimmer Repl Line |
Line Shape | Round |
Description
The 0.080 inch single line is a thicker longer lasting line. It fits the Toro 60 volt max 14 inch/16 inch 60 volt string trimmers with bump feed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Houston Astros Inflatable Mascot (513-100-M)
- GOOD LAND BEE SUPPLY Beekeeping Honey Extractor Lid (Pair) (HELID)
- CHAPIN 3 gal. Industrial Concrete Sprayer, 36" Hose Length (22170XP)
- DEWALT 16" 60V 3.0Ah Battery Powered Cordless Chain Saw Kit (DCCS670X1 /DCB606)
- KOHLER Maintenance Kit (20 789 01-S)
- A & I PRODUCTS Commercial Tap-N-Go Trimmer Head Retainer, LH, Red 1.82" x1.82" x1.06" (A-B1WE106)
- MAXPOWER PRECISION PARTS Maxpower Precision Parts 332195 Maxpower Precision Parts 332195 .095 in. X 250 ft. Orange Square Cut Commercial Grade (332195)
- JARDEN APPLIED MATERIALS Brush Cutter Blades Ww (70279)
- OREGON Hedge Trimmer Blades (59-201)
- STENS Trimmer Head Replacement Cover For Shindaiwa Echo Weed Whacker 385-108 (385-108)
- STENS Trimmer Head Spool For Echo Po22006770 385-892 (385-892)
- Toro Cutter & Trimmer Parts