Shop All Toys & Games
Toro
POWER CURVE SNOTHRWR 18""
Mfr # 38381
Zoro # G000541425
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 25 lbs. (11.3 kg)
- Control Quick Lever (180 Rotation), Zip Deflector
- Cleaning Path Width 18 (46 cm) clearing width, 12 (31 cm) intake height
- UL Listed Yes
- Scraper Type Stationary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toro
- MFR # 38381
- Zoro # G000541425
- UPC # 21038383811
- Country of Origin United States
- Category Toys & Games
Dimensions
Cleaning Path Width | 18 (46 cm) clearing width, 12 (31 cm) intake height |
Throw Length | Up to 30 (9 m) |
Details
Weight | 25 lbs. (11.3 kg) |
Control | Quick Lever (180 Rotation), Zip Deflector |
UL Listed | Yes |
Scraper Type | Stationary |
Rotor Type | Power Curve Rotor |
Motor Type | 15 Amp Series Wound Electric |
Starter Type | On/Off Switch |
Tires | 6 x 1.5 (15 cm x 3.8 cm) Wheels |
Description
Toro Power Curve 18 in. Single stage Electric Snow Blower Tool Only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS RFID Blocking Badge Holder, Vertical, PK20 (76417)
- AVERY DENNISON Two-Pocket File Folder, Yellow, PK25 (47992)
- SEALER SALES Manual Gummed Tape Kraft Paper Tape Dispenser (SS-800)
- ZORO SELECT Flat Corrugated Boxes, 14" x 10" x 4", Kraft, 25/Bundle (11R353)
- LEARNING RESOURCES STEM Explorers Brainometry (9306)
- SENSORY PLAYTIVITY Sensory Discs, Set of 5 (866300)
- RCP TRACKS RCP Tracks SETR-C32436-01- 30cm Expansion Kit - 60 Pieces (SETR-C32436-01)
- SCHLEICH TARANTULA TOY 3-8Y (14829)
- LEARNING ADVANTAGE Three Activity Wall Panel, Bear (50471)
- PARAGON 3 in. 1-64 Scale Coupe Java BMW M8 Diecast Model Car, Metallic Green & Black (PA-55216)
- WEPLAY Weplay Whally Board Blue KP1005-00B (KP1005-00B)
- Toro Toys & Games