Shop All Lawn Sprinklers
Toro
POP UP BODY 6""
Mfr # 53822
Zoro # G2920282
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 6 in height clears tall grass/small shrubs; Use with any Toro nozzle; Unique zero-flush seal prevents water waste at system start up; Superior retraction spring and seal ensures proper retraction and prevents water waste; Flush plugs installed on all bodies, keeps debris out when flushing sprinkler lines; Water Smart zero flush, no water loss at system start up; Stainless steel retraction spring professional-grade for reliable pop-up and retraction; Superior seal professional-grade seal protects the sprinkler from dirt and debris; Ratcheting-riser for fine-tuning arc adjustment after installation
- Hose Color Black
- Connection FNPT
- Maximum Pressure 20 to 50 psi
- Coupling Material ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toro
- MFR # 53822
- Zoro # G2920282
- UPC # 21038538228
- Country of Origin United States
- Category Lawn Sprinklers
Dimensions
Length | 7.9 |
Width | 1.6 |
Height | 1.8 |
Connection Size | 1/2" |
Diameter | 1-3/8 in Dia |
Details
Item | Pop-Up Sprinkler Body |
Features | 6 in height clears tall grass/small shrubs; Use with any Toro nozzle; Unique zero-flush seal prevents water waste at system start up; Superior retraction spring and seal ensures proper retraction and prevents water waste; Flush plugs installed on all bodies, keeps debris out when flushing sprinkler lines; Water Smart zero flush, no water loss at system start up; Stainless steel retraction spring professional-grade for reliable pop-up and retraction; Superior seal professional-grade seal protects the sprinkler from dirt and debris; Ratcheting-riser for fine-tuning arc adjustment after installation |
Hose Color | Black |
Connection | FNPT |
Maximum Pressure | 20 to 50 psi |
Coupling Material | ABS |
Application | For small lawn and shrub areas |
Velocity | B |
Description
570Z Pro Series 6 (15.2 cm) Pop-up Body for use with any Toro nozzle. Easily replace a damaged existing sprinkler head or create a custom sprinkler using any Toro nozzle and pop-up body combination.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, CO, HI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Garden Hose Fitting, 3/4x3/4", 1/2" FIP (G20017)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (85.215.065A)
- BIRD-X Bird-X Transonic Bugchaser Ultrasonic Insect Deterrent Device - (TX-BUG)
- ANCRA & SLINE Safety Flag Heavy Duty Red 18 x 18 in (4989312)
- TORO Mini Weather Station (53854)
- TORO 6 in. 570 Series Adjustable Sprinkler (7015460)
- TORO ELBOW FUNNY PIPE 1/2""MLE (53270)
- TORO Bubbler Adj Flood Full (53692)
- TORO H2Flo Nozzle 1/4 Male (53926)
- TORO Nozzle Strip 570 9'X18' (53870)
- TORO COUPLING FUN PIPE 3/8"" (53273)
- Toro Watering & Irrigation