Shop All Lawn Sprinklers
Toro
Plastic Sprinkler Accessory
Mfr # 72428
Zoro # G509158223
product price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Drain valves automatically open when water is turned off, and close when water is turned on; Empty water from pipes to prevent freezing water from damaging irrigation pipes and sprinkler heads
- Hose Color Black
- Coupling Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toro
- MFR # 72428
- Zoro # G509158223
- UPC # 21038537405
- Country of Origin China
- Category Lawn Sprinklers
Details
Item | Sprinkler Accessory |
Features | Drain valves automatically open when water is turned off, and close when water is turned on; Empty water from pipes to prevent freezing water from damaging irrigation pipes and sprinkler heads |
Hose Color | Black |
Coupling Material | Plastic |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEMP USA 50" Rescue Tube w/ GUARD Logo, Orange (10-201-ORG)
- STENS Fuel Filter For Kohler Engines 24 050 13-S1 120-914 (120-914)
- GOOD DIRECTIONS Good Directions Rooster Garden Weathervane, Polished Copper w/Roof Mount (802PR)
- WAKEMAN Foam Sleeping Pad - Lightweight Mat for Camping, Tents, and Backpacking by, Black (75-CMP1009)
- TORO PIPE WATER FUNNY 3/8X24"" (53265)
- TORO POP UP 4""15'180DEG TORO (53813)
- TORO 6 in. 570 Series Adjustable Sprinkler (7015460)
- TORO Nozzle 570 End 4'X15' (53872)
- TORO ELBOW FUNNY PIPE 3/4""MLE (53271)
- TORO Sprinkler Prostream (53823)
- CHAMPION IRRIGATION Actuator Auto3/4Br Champ (AB-075-B)
- Toro Watering & Irrigation