Shop All Lawn Sprinklers
Toro
Pipe Water Funny 3/8X100
Mfr # 53338
Zoro # G2919363
original price:
$42.95
6% off
new price: $40.35
/ea
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Material Polyethylene
- Hose Color Black
- Maximum Pressure 120 psi
- Features Flexible pipe simplifies installation, repair and replacement of sprinkler heads; Eco-friendly, no cement or clamps required; Use instead of PVC risers; Cushions sprinkler to protect against damage in high traffic areas; Makes installing and sprinkler quick and easy; Rated to 120 psi with no glue or clamps; Use with Toro funny pipe fittings
- Thickness 0.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toro
- MFR # 53338
- Zoro # G2919363
- UPC # 21038533384
- Country of Origin United States
- Category Lawn Sprinklers
Dimensions
Width | 20.7 |
Outside Diameter | 0.68" |
Length | 100" |
Height | 4.7 |
Inside Diameter | 0.49" |
Diameter | 3/8" |
Nominal Size | 3/8" |
Details
Item | Funny Pipe |
Coupling Material | Polyethylene |
Hose Color | Black |
Maximum Pressure | 120 psi |
Features | Flexible pipe simplifies installation, repair and replacement of sprinkler heads; Eco-friendly, no cement or clamps required; Use instead of PVC risers; Cushions sprinkler to protect against damage in high traffic areas; Makes installing and sprinkler quick and easy; Rated to 120 psi with no glue or clamps; Use with Toro funny pipe fittings |
Thickness | 0.1" |
Application | For installing or relocating sprinklers in hard-to-reach areas |
Velocity | B |
Description
The Toro 100-feet Funny Pipe features 100-feet of piping for installing or relocating sprinklers in hard-to-reach areas.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMMY INDUSTRIES Gemmy Airblown 48 in. Santa Grinch Inflatable (111088)
- TEEJET Strainers (8079-PP-50)
- STENS Bushing Kit 225-829 For Club Car 1015583 (225-829)
- FARMGARD Post Driver, HD Red, 114560, Gri Qd (901147A)
- TORO ELBOW FUNNY PIPE 3/4""MLE (53271)
- TORO POP-UP BODY ONLY 2"" TORO (53819)
- TORO ELBOW FUNNY PIPE 1/2""MLE (53270)
- TORO Nozzle Strip 570 9'X18' (53870)
- TORO 6 in. 570 Series Adjustable Sprinkler (7015460)
- TORO Bubbler Adj Flood Full (53692)
- ORBIT ADJ SPRAY RISER 26-48"" (37332)
- Toro Lawn Sprinklers