Shop All Snow Blower Parts
Toro
Paddle Kit Pwrclr 180
Mfr # 38266
Zoro # G600541320
product price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Depth 21"
- Features Fits Toro Powerclear 180 snowthrower
- Width 9-1/2"
- Height 1-1/3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toro
- MFR # 38266
- Zoro # G600541320
- UPC # 921038382664
- Country of Origin United States
- Category Snow Blower Parts
Dimensions
Depth | 21" |
Width | 9-1/2" |
Height | 1-1/3" |
Details
Material | Plastic |
Features | Fits Toro Powerclear 180 snowthrower |
Color | Black |
Velocity | C |
Item | Snow Blower Paddle Kit |
Description
Toro PowerClear 180 Snow Blower Paddle Kit For Toro
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTRON Drain Spade Shovel, 48 in L Premium Fiberglass Handle (49558)
- SWISHER Blade Driver-Assy, 4.25" Shaft (9018)
- BRIGGS & STRATTON Fuel Tank Cap (596250)
- RUBBERMASTER - STEEL MASTER Rubbermaster 16x7.50-8 4 Ply LawnGuard Tire and 4 on 4 Stamped Wheel Assembly (598978)
- TORO Paddle Kit Pwrclr 621 (38205)
- BRIGGS & STRATTON Cable, Auger Clutch (761400MA)
- AFTERMARKET 6 pc Rubber Snowblower Paddle Set fits Snapper 3201 3202 and 3203 (STW60-0085)
- BRIGGS & STRATTON Cable & Spring Assembly (703221)
- BRIGGS & STRATTON Cable & Spring Assembly - Traction (LH) (1728115SM)
- MTD Plate-28 Shave St (790-00145)
- BRIGGS & STRATTON Cable and Choke Assembly - Chute (1720446SM)
- Toro Snow Blower Parts