Shop All Lawn Sprinklers
Toro
Nozzle 570 Adj Rad 12'
Mfr # 53734
Zoro # G2919792
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spray Coverage 12 ft.
- Connection Male Thread
- Maximum Pressure 20 to 50 psi
- Coupling Material Plastic
- Features Matched Precipitation Rate (MPR) ensures even water distribution; Up to 25% radius reduction; Easily installs onto any Toro spray or shrub sprinkler; 0 to 360 deg adjustable pattern to match the needs of any size or shape landscape; Requires no tools and makes arc setting fast and simple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toro
- MFR # 53734
- Zoro # G2919792
- UPC # 21038537344
- Country of Origin United States
- Category Lawn Sprinklers
Dimensions
Height | 4 |
Width | 1.56 |
Length | 1 |
Details
Item | Nozzle |
Spray Coverage | 12 ft. |
Connection | Male Thread |
Maximum Pressure | 20 to 50 psi |
Coupling Material | Plastic |
Features | Matched Precipitation Rate (MPR) ensures even water distribution; Up to 25% radius reduction; Easily installs onto any Toro spray or shrub sprinkler; 0 to 360 deg adjustable pattern to match the needs of any size or shape landscape; Requires no tools and makes arc setting fast and simple |
Hose Color | Brown |
Application | For small lawn and shrub areas having 5 to 15 ft spacing |
Spray Pattern | 0-360 Degrees |
Velocity | C |
Description
Toro 570 MPR+ nozzles produce a precise uniform fan of water that is ideal for small shrub and ground cover areas. Toro offers a wide range of fixed pattern nozzles to cover every application.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL 40 ft x 20 ft Tarp, Blue (T2040)
- ZORO SELECT Outdoor Bench, 72 in. L, 16-3/8 in. H, Grn (4HUU7)
- NORTON CO 2-3/4X16-1/2 SPDGRIP 36 BLUE MAG-25 PK (NR23616)
- BRIGGS & STRATTON Gasket (5 of 270511) (4169)
- TORO 6 in. 570 Series Adjustable Sprinkler (7015460)
- TORO POP UP 4""15'180DEG TORO (53813)
- TORO Sprinkler Prostream (53823)
- TORO ELBOW FUNNY PIPE 3/4""MLE (53271)
- TORO ELBOW FUNNY PIPE 1/2""MLE (53270)
- TORO JAR TOP VALVE 1"" FEMALE (53708)
- THRIFCO PLUMBING Port-A Rain Sprinkler (8430325)
- Toro Lawn Sprinklers